Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES AS2201F-01-08SA Speed Control Valve 8mm Tube 1/8 In | AG6UND 48J224

SMC VALVES AS2201F-01-08SA Speed Control Valve 8mm Tube 1/8 In

Item: AG6UND Model: AS2201F-01-08SACross Ref: 48J224
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Control Valve
AdjustmentKnob
Body FinishElectroless Nickel Plated
Body MaterialBrass, PBT
Connection TypeBSPT x Tube
Flow DirectionOut
Pipe Size1/8"
Pressure Range14.5 psi to 145 psi
StyleElbow
Temp. Range+23°F to +140°F
Adjustment TypeKnob
Air Cylinder Connection1/8" BSPT
Air Line Connection8 mm Tube
Body Material FinishNickel Plated
Fitting StyleElbow
Maximum Flow Rate60.4 CFM
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Metering DirectionMeter Out
Minimum Operating Pressure14.5 psi
Minimum Operating Temperature23°F
Seal MaterialNBR
StandardsROHS
Valve Body Size1/8", 1/4"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.03
Ship length (cm)3.56
Ship width (cm)3.56
HS code8481200080

Product Variants

ProductModelFlow DirectionBody MaterialPressure RangeStyleAdjustmentBody FinishConnection TypePrice
SMC VALVES AS2211F-01-08SA Speed Control Valve 8mm Tube 1/8 In | AG6UMA 48J196 AS2211F-01-08SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€11.99
SMC VALVES AS2211F-02-08SA Speed Control Valve 8mm Tube 1/4 In | AG6UME 48J201 AS2211F-02-08SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€12.76
SMC VALVES AS3211F-03-08SA Speed Control Valve 8mm Tube 3/8 In | AG6UMH 48J204 AS3211F-03-08SAInBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€16.03
SMC VALVES AS2201F-02-08SA Speed Control Valve 8mm Tube 1/4 In | AG6UNH 48J228 AS2201F-02-08SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€12.77
SMC VALVES AS3201F-03-08SA Speed Control Valve 8mm Tube 3/8 In | AG6UNK 48J231 AS3201F-03-08SAOutBrass, PBT14.5 psi to 145 psiElbowKnobElectroless Nickel PlatedBSPT x Tube€16.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES AS2201F-01-08SA Speed Control Valve 8mm Tube 1/8 In
€12.58 /unit