Flat Shipping

Flat Shipping at €24.99 + VAT

SMC VALVES AMJ3000-N03B Vacuum Water Separator 3/8 In | AC4TDF 30J544

SMC VALVES AMJ3000-N03B Vacuum Water Separator 3/8 In

Item: AC4TDF Model: AMJ3000-N03BCross Ref: 30J544
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Water Separator
ConfigurationInline
FiltrationWater Removing Element
Max. Flow200 LPM
Port Size3/8"
Port TypeNPT Thread
IncludesDrain Cock, Water Element
Maximum Operating Temperature60°C
Maximum Vacuum Pressure1000 kPa
Minimum Operating Temperature5°C
Minimum Vacuum Pressure-100 kPa
SeriesAMJ Series
Vacuum Inlet Size3/8"
Vacuum Inlet TypeNPT

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.05
Ship length (cm)15.75
Ship width (cm)6.86
HS code8421290065
Country of OriginJP

Product Variants

ProductModelPort SizeMax. FlowPort TypeFiltrationConfigurationPrice
SMC VALVES AMJ3000-N02B Vacuum Water Separator 1/4 In | AC4TDE 30J543 AMJ3000-N02B1/4"200 LPMNPT ThreadWater Removing ElementInline€190.93
SMC VALVES AMJ5000-N06B Vacuum Water Separator 3/4 In | AC4TDH 30J546 AMJ5000-N06B3/4"500 LPMNPT ThreadWater Removing ElementInline€315.05
SMC VALVES AMJ5000-N10B Vacuum Water Separator 1 In | AC4TDJ 30J547 AMJ5000-N10B1"500 LPMNPT ThreadWater Removing ElementInline€315.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMC VALVES AMJ3000-N03B Vacuum Water Separator 3/8 In
€202.25 /unit