Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMALLEY WSM-300-S02 Spiral Retaining Ring External Diameter 3 In | AE3MZU 5EE11

SMALLEY WSM-300-S02 Retaining Ring, External, Spiral, 0.093 Inch Thk, 2.838 Inch Grv Dia., SS

Item: AE3MZU Model: WSM-300-S02Cross Ref: 5EE11
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Retaining Ring
FinishPlain
Fits Groove Depth0.081"
Fits Groove Dia.2.838"
Fits Groove Width0.103"
Free Inside Dia.2.818"
Free Outside Dia.3"
GradeGrade 18-8
Groove Dia. Tolerance-0.006" to +0.006"
Groove Width Tolerance+0.005"
Load CapacityNot Rated
MaterialStainless Steel
Retaining Ring StyleSpiral
System Of MeasurementImperial
Tensile Strength155000 psi
Thickness0.093"
Thickness Tolerance-0.003" to +0.003"
TypeExternal
Fits Groove Diameter2.838"
Fits Shaft Diameter3"
Free Inside Diameter2.818"
Groove Diameter Tolerance+/-0.006"
Material Grade/class18-8
Material Quality StandardsANSI
Pack SizeSmall Pack
Product TypeExternal
Ring Sub-typeHeavy Duty 2 Turn
Ring TypeSpiral Retaining Ring

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.24
Ship length (cm)7.62
Ship width (cm)7.62
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMALLEY WSM-300-S02 Retaining Ring, External, Spiral, 0.093 Inch Thk, 2.838 Inch Grv Dia., SS
€23.32 /unit