Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMALLEY WHM-43 Retaining Ring Internal Diameter 7/16 Inch - Pack Of 25 | AE3MHE 5EA77

SMALLEY WHM-43 Spiral Retaining Ring, Internal, 0.461 In Fits Groove Dia., 0.464 In Free O.D., 25 Pk

Item: AE3MHE Model: WHM-43Cross Ref: 5EA77
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Retaining Ring
CrimpNo
FinishPlain
Fits Groove Depth0.012"
Fits Groove Dia.0.461"
Fits Groove Width0.029"
Free Inside Dia.0.4375"
Free Outside Dia.0.464"
Groove Dia. Tolerance-0.002" to +0.002"
Groove Width Tolerance+0.003"
Groove Yield Strength371 lbs.
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleSpiral
Ring Radial Wall0.035"
Ring Shear Strength1680 lbs.
System Of MeasurementImperial
Tensile Strength221000 psi
Thickness0.025"
Thickness Tolerance-0.002" to +0.002"
TypeInternal
Fits Groove Diameter0.461"
Free Outside Diameter0.464"
Material Grade/classUngraded
Material Quality StandardsANSI
Product TypeInternal
Ring TypeSpiral Retaining Ring

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.06
Ship length (cm)1.18
Ship width (cm)1.18
HS code7318240000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMALLEY WHM-43 Spiral Retaining Ring, Internal, 0.461 In Fits Groove Dia., 0.464 In Free O.D., 25 Pk
€17.09 /pack