Flat Shipping

Flat Shipping at €24.99 + VAT

SLUGGER SL100CTN Annular Cutter M42 Tin 1 Diameter 2 D | AD8MCG 4KYL4

SLUGGER SL100CTN Annular Cutter M42 Tin 1 Diameter 2 D

Item: AD8MCG Model: SL100CTNCross Ref: 4KYL4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€180.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutter
Cutting Depth2"
Diameter1"
Shank Dia.3/4"
Cutter Diameter1"
Decimal Equivalent1
Finish - MachiningTiN
Material - MachiningCobalt
Maximum Cutting Depth2"
Measurement SystemFractional Inch
Pilot Pin IncludedNo
Primary Material ApplicationSteel
Shank Diameter3/4"
Shank Type - MachiningWeldon Flat
Stack Cut TeethYes

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.79
Ship length (cm)8.89
Ship width (cm)3.56
HS code8207904500
Country of OriginUS

Product Variants

ProductModelCutting DepthDiameterShank Dia.Price
SLUGGER S8125CTN Annular Cutter M42 Tin 13/16 Diameter 1 D | AD8MAR 4KYF6 S8125CTN1"0.812"3/4"€102.28
SLUGGER S8750CTN Annular Cutter M42 Tin 7/8 Diameter 1 D | AD8MAT 4KYF7 S8750CTN1"7/8"3/4"€109.05
SLUGGER S9375CTN Annular Cutter M42 Tin 15/16 Diameter 1 D | AD8MAU 4KYF8 S9375CTN1"0.938"3/4"€114.26
SLUGGER S1000CTN Annular Cutter M42 Tin 1 Diameter 1 D | AD8MAV 4KYF9 S1000CTN1"1"3/4"€118.12
SLUGGER S1062CTN Annular Cutter M42 Tin 1 1/16 Diameter 1 D | AD8MAW 4KYG1 S1062CTN1"1.062"3/4"€123.45
SLUGGER S1187CTN Annular Cutter M42 Tin 1 3/16 Diameter 1 D | AD8MAX 4KYG3 S1187CTN1"1.188"3/4"€142.44
SLUGGER S1250CTN Annular Cutter M42 Tin 1 1/4 Diameter 1 D | AD8MAY 4KYG4 S1250CTN1"1 1/4"3/4"€146.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLUGGER SL100CTN Annular Cutter M42 Tin 1 Diameter 2 D
€180.41 /unit