Flat Shipping

Flat Shipping at €24.99 + VAT

SLUGGER S9375C Annular Cutter M42 15/16 Diameter 1 D | AE2DMC 4WNK3

SLUGGER S9375C Annular Cutter M42 15/16 Diameter 1 D

Item: AE2DMC Model: S9375CCross Ref: 4WNK3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutter
Cutting Depth1"
Diameter0.938"
Shank Dia.3/4"
Cutter Diameter15/16"
Decimal Equivalent0.9375
Finish - MachiningBright
Material - MachiningCobalt
Maximum Cutting Depth1"
Measurement SystemFractional Inch
Pilot Pin IncludedNo
Primary Material ApplicationSteel
Shank Diameter3/4"
Shank Type - MachiningWeldon Flat
Stack Cut TeethYes

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)6.35
Ship length (cm)3.56
Ship width (cm)3.05
HS code8207904500
Country of OriginUS

Product Variants

ProductModelCutting DepthDiameterShank Dia.Price
SLUGGER SL437C Annular Cutter M42 7/16 Diameter 2 D | AD8MBA 4KYH2 SL437C2"0.438"3/4"€64.99
SLUGGER SL500C Annular Cutter M42 1/2 Diameter 2 D | AD8MBB 4KYH3 SL500C2"1/2"3/4"€70.57
SLUGGER SL562C Annular Cutter M42 9/16 Diameter 2 D | AD8MBC 4KYH4 SL562C2"0.562"3/4"€80.72
SLUGGER SL625C Annular Cutter M42 5/8 Diameter 2 D | AD8MBD 4KYH5 SL625C2"5/8"3/4"€86.27
SLUGGER SL687C Annular Cutter M42 11/16 Diameter 2 D | AD8MBE 4KYH6 SL687C2"11/16"3/4"€96.58
SLUGGER SL750C Annular Cutter M42 3/4 Diameter 2 D | AD8MBF 4KYH7 SL750C2"3/4"3/4"€101.55
SLUGGER SL812C Annular Cutter M42 13/16 Diameter 2 D | AD8MBG 4KYH8 SL812C2"0.812"3/4"€112.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLUGGER S9375C Annular Cutter M42 15/16 Diameter 1 D
€92.43 /unit