SLUGGER ROTO3 Welding Positioner Vertical Load 200 Lb. | AF7DFB 20VG95

SLUGGER ROTO3 Welding Positioner Vertical Load 200 Lb.

Item: AF7DFB Model: ROTO3Cross Ref: 20VG95
In Stock

Get it by Tuesday, Jun 10

€5,713.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Positioner
Amps1.28A
Phase1
Table Capacity Horizontal Load150 lbs.
Voltage110V
Frame ColorOrange
Frame MaterialSteel
IncludesChuck
Input Current1.28A
Input Voltage120V AC
Overall Depth19"
Overall Height19"
Overall Width19"
Plug TypeThree Prong
Power SourceCorded
StandardsCSA CERTIFIED (MOTOR ONLY), UL LISTED
Table Internal Chuck Diameter2 1/2"
Vertical Load Capacity250 lbs.
Weight95 lbs.

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)48.26
Ship length (cm)48.26
Ship width (cm)48.26
HS code8468801000

Product Details:

    • Table Capacity Vertical Load (Lbs.) (250)
    • Table Center Bore (In.) (2.5)
    • Table Rotation Speed (RPM) (0 to 8)
    • Tilt Range (Deg.) (0 to 90)

Product Variants

ProductModelTable Capacity Horizontal LoadPrice
SLUGGER ROTO1 Welding Positioner Vertical Load 200 Lb. | AF7DEX 20VG91 ROTO1100 lbs.€4,238.08
SLUGGER ROTO1-P Welding Positioner Vertical Load 200 Lb. | AF7DEY 20VG92 ROTO1-P100 lbs.€3,573.90
SLUGGER ROTO1-V Welding Positioner Vertical Load 200 Lb. | AF7DEZ 20VG93 ROTO1-V100 lbs.€5,011.03
SLUGGER ROTO1-P-V Welding Positioner Vertical Load 200 Lb. | AF7DFA 20VG94 ROTO1-P-V100 lbs.€4,238.08
SLUGGER ROTO3-P Welding Positioner Vertical Load 200 Lb. | AF7DFC 20VG96 ROTO3-P150 lbs.€4,624.54
SLUGGER ROTO3-V Welding Positioner Vertical Load 200 Lb. | AF7DFD 20VG97 ROTO3-V150 lbs.€6,169.43
SLUGGER ROTO3-P-V Welding Positioner Vertical Load 200 Lb. | AF7DFE 20VG98 ROTO3-P-V150 lbs.€5,562.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLUGGER ROTO3 Welding Positioner Vertical Load 200 Lb.
€5,713.59 /unit