SKB 3I-2922-10BC Protective Case, 31-3/4 x 24 39/64 x 12-3/16 Inch Size | CE9RPN 55KC73

SKB 3I-2922-10BC Protective Case, 31-3/4 x 24 39/64 x 12-3/16 Inch Size

Item: CE9RPN Model: 3I-2922-10BCCross Ref: 55KC73
In Stock

Get it by Tuesday, Jun 17

€539.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtective Case
Bottom Depth8 1/2"
Carry-on SizeConvoluted , No , Yes
Caster TypeRigid
Closure TypeLatches
ColorBlack
Esd ConductiveNo
FinishUnfinished
Foam DesignFlat
Foam MaterialPolyurethane
Handle StyleFolding
Includes Foam InsertYes
Inside Depth10"
Inside Length29"
Inside Width22"
Inside Wxlxd22" x 29" x 10.5"
Lid Depth2"
Load Capacity340 lbs.
MaterialCopolymer, Polypropylene , Plastic
Mfr. SeriesI Series
Min. Temp. Rating69°F
MobilityMobile
Number Of Latches7
Number Of Padlock Holes5
Number Of Wheels2
Overall Depth12.188"
Overall Length31 3/4"
Overall Width24.609"
Volume Capacity3.83 cu. ft.
Wheel TypeRigid
Ip/nema RatingNEMA IP67
StandardsMIL C-4150J, MIL-STD-648C, MIL-STD-810F
Weight31 lbs.

Shipping Info:

Ship weight (kg) 15.57
Ship height (cm)31.12
Ship length (cm)80.65
Ship width (cm)62.55
Country of OriginUS

Product Variants

ProductModelIncludes Foam InsertInside WidthInside LengthInside DepthNumber Of WheelsHandle StyleColorOverall WidthPrice
SKB 3I-2922-10BE Protective Case, 31-3/4 x 24 39/64 x 12-3/16 Inch Size | CE9RPM 55KC72 3I-2922-10BENo22"29"10"2FoldingBlack24.609"€466.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SKB 3I-2922-10BC Protective Case, 31-3/4 x 24 39/64 x 12-3/16 Inch Size
€539.34 /unit