SKB 3I-2215-8B-E Protective Case, 24-1/2 x 18-1/4 x 9-3/4 Inch Size | CE9RPW 55KC64

SKB 3I-2215-8B-E Protective Case, 24-1/2 x 18-1/4 x 9-3/4 Inch Size

Item: CE9RPW Model: 3I-2215-8B-ECross Ref: 55KC64
In Stock

Get it by Tuesday, Jun 17

€354.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtective Case
Bottom Depth6"
Carry-on SizeNo , Yes
Caster TypeRigid
Closure TypeLatches
ColorBlack
Esd ConductiveNo
FinishUnfinished
Handle StyleFolding, Telescoping
Includes Foam InsertNo
Inside Depth8"
Inside Length22"
Inside Width15 1/2"
Inside Wxlxd15.5" x 22" x 8"
Lid Depth2"
Load Capacity250 lbs.
MaterialCopolymer, Polypropylene , Plastic
Mfr. SeriesI Series
Min. Temp. Rating69°F
MobilityMobile
Number Of Latches4
Number Of Padlock Holes4
Number Of Wheels2
Overall Depth9 3/4"
Overall Length24 1/2"
Overall Width18 1/4"
Volume Capacity1.58 cu. ft.
Wheel TypeRigid
Ip/nema RatingNEMA IP67
StandardsMIL C-4150J, MIL-STD-648C, MIL-STD-810F
Weight16 lbs.

Shipping Info:

Ship weight (kg) 7.875
Ship height (cm)24.45
Ship length (cm)62.55
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelIncludes Foam InsertInside WidthInside LengthInside DepthNumber Of WheelsHandle StyleColorOverall WidthPrice
SKB 3I-2215-8B-C Protective Case, 24-1/2 x 18-1/4 x 9-3/4 Inch Size | CE9RPX 55KC65 3I-2215-8B-CYes15 1/2"22"8"2Folding, TelescopingBlack18 1/4"€421.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SKB 3I-2215-8B-E Protective Case, 24-1/2 x 18-1/4 x 9-3/4 Inch Size
€354.00 /unit