Flat Shipping

Flat Shipping at €24.99 + VAT

SKB 3I-1209-4B-E Protective Case, 9 Inch x 12 Inch x 4 1/2 Inch Inside, Black, Stationary, No Foam Included | CU2YYD

SKB 3I-1209-4B-E Protective Case, 9 Inch x 12 Inch x 4 1/2 Inch Inside, Black, Stationary, No Foam Included

Item: CU2YYD Model: 3I-1209-4B-ECross Ref: 418T54
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtective Case
ApplicationAudio Equipment
Bottom Depth3"
Case TypeMicro Case
Caster TypeNot Applicable
Caster Wheel Dia.Not Applicable
Closure TypeLatches
ColorBlack
Electrostatic DischargeNo
Esd ConductiveNo
Handle StyleFolding
Handle Style - Protective CasesFolding
IncludesLifetime Warranty
Includes FoamNo
Includes Foam InsertNo
Inside Depth4 1/2"
Inside Length12"
Inside Width9"
Ip Rating, Nema RatingIP67
Lid Depth1 1/2"
Load Capacity50 lbs.
MaterialPlastic
MobilityStationary
Number Of Latches2
Number Of Padlock Holes2
Number Of Wheels0
Overall Depth5 1/4"
Overall Length13 1/4"
Overall Width11 1/8"
Pressure Valve TypeAutomatic
Ip/nema RatingNEMA IP67
StandardsMIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.8945
Ship height (cm)13.34
Ship length (cm)33.66
Ship width (cm)28.26
Country of OriginUS

Product Variants

ProductModelInside WidthInside LengthInside DepthIncludes Foam InsertNumber Of WheelsHandle StyleColorOverall WidthPrice
SKB 3I-0907-4Y-E Protective Case | CU2YTR 3I-0907-4Y-E7 3/8"9 1/2"4 1/8"No-FoldingYellow9 3/4"€66.63
SKB 3I-2217-8M-E Protective Case | CU2YTT 3I-2217-8M-E17"22"8"No2FoldingtelescopingGreen19 1/2"€242.19
SKB 3I-2918-14ME Protective Case | CU2YTU 3I-2918-14ME18"29"14"No2FoldingtelescopingGreen20 1/2"€332.72
SKB 3I-4217-7B-L Protective Case | CU2YTV 3I-4217-7B-L17"42 1/2"7 1/2"Yes2FoldingtelescopingBlack19 1/2"€453.28
SKB 3I-2217-10YE Protective Case | CU2YTW 3I-2217-10YE17"22"10 5/8"No2FoldingtelescopingYellow19 3/8"€297.99
SKB 3I-4214-5M-E Protective Case | CU2YTX 3I-4214-5M-E14 1/2"42 1/2"5 1/2"No2FoldingtelescopingGreen17"€294.78
SKB 3I-0907-6Y-E Protective Case | CU2YTY 3I-0907-6Y-E7 3/8"9 3/8"6 1/8"No-FoldingYellow9 3/4"€74.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SKB 3I-1209-4B-E Protective Case, 9 Inch x 12 Inch x 4 1/2 Inch Inside, Black, Stationary, No Foam Included
€116.46 /unit