Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 88358 Combination Wrench 8mm 4-1/2in. Overall Length | AB6DHD 21A292

SK PROFESSIONAL TOOLS 88358 Combination Wrench 8mm 4-1/2in. Overall Length

Item: AB6DHD Model: 88358Cross Ref: 21A292
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignNo
Box End StyleSpline
Corrosion ResistanceYes
FinishChrome
Handle ColorSilver
Handle TypeOne Piece
Head Angle15°
Head MovementFixed
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Number Of Points6
Offset
Opening TypeRounded
Overall Length4 1/2"
RatchetingNo
ReversibleNo
Sae Or MetricMetric
ShapeStraight
Tether CapableNot Tether Capable
Tether StyleNot Tether Capable
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)11.18
Ship width (cm)1.52
HS code8204110030
Country of OriginCN

Product Variants

ProductModelFinishWrench Length StyleOverall LengthHead SizeNumber Of PointsOffsetHead AngleSae Or MetricPrice
SK PROFESSIONAL TOOLS 88012 Combination Wrench 3/8in. 3-3/4in. Overall Length | AA4AYB 12C516 88012ChromeStubby3 3/4"3/8"1215°15°-€17.17
SK PROFESSIONAL TOOLS 88014 Combination Wrench 7/16in. 4in. Overall Length | AA4AYC 12C517 88014ChromeStubby4"7/16"1215°15°-€18.94
SK PROFESSIONAL TOOLS 88016 Combination Wrench 1/2in. 4-1/4in. Overall Length | AA4AYD 12C518 88016ChromeStubby4 1/4"1/2"1215°15°-€19.00
SK PROFESSIONAL TOOLS 88018 Combination Wrench 9/16in. 4-9/16in. Overall Length | AA4AYE 12C519 88018ChromeStubby4.562"9/16"1215°15°-€19.31
SK PROFESSIONAL TOOLS 88020 Combination Wrench 5/8in. 4-7/8in. Overall Length | AA4AYF 12C520 88020ChromeStubby4 7/8"5/8"1215°15°-€21.96
SK PROFESSIONAL TOOLS 88022 Combination Wrench 11/16in. 5-1/4in. Overall Length | AA4AYG 12C521 88022ChromeStubby5 1/4"11/16"1215°15°-€24.05
SK PROFESSIONAL TOOLS 88024 Combination Wrench 3/4in. 5-1/2in. Overall Length | AA4AYH 12C522 88024ChromeStubby5 1/2"3/4"1215°15°-€28.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 88358 Combination Wrench 8mm 4-1/2in. Overall Length
€26.74 /unit