Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 86250 Combination Wrench Set 3/8-15/16 10-19mm 20 Pc | AB6DGJ 21A270

SK PROFESSIONAL TOOLS 86250 Combination Wrench Set 3/8-15/16 10-19mm 20 Pc

Item: AB6DGJ Model: 86250Cross Ref: 21A270
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€575.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench Set
Anti-slip DesignNo
Container ColorGreen
Container TypeStorage Rack
Corrosion ResistanceYes
FinishChrome
Handle TypeOne Piece
Head Angle15°
Head MovementFixed
Head TypeOffset
IncludesWrench Rack
InsulatedNo
MaterialAlloy Steel
Non SparkingNo
Non-magneticNo
Number Of Pieces20
Number Of Points12
Number Of Tools20
Opening TypeRounded
RatchetingNo
ReversibleNo
Tether CapableNot Tether Capable
Wrench Length StyleStubby
Wrench Product GroupingWrench Sets
Wrench ShapeStraight
Wrench StyleShort
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Head Offset Angle15°
Head Size3/8", 10 mm, 11 mm, 7/16", 12 mm, 1/2", 13 mm, 14 mm, 9/16", 15 mm, 5/8", 16 mm, 17 mm, 11/16", 18 mm, 19 mm, 3/4", 13/16", 7/8", 15/16"
Head Thickness0.2" to 0.38"
Measurement TypeMetric, SAE
NonsparkingNo
Opening Angle (deg.)15°
Range Of Head Sizes10 mm to 19 mm, 3/8" to 15/16"
Range Of Lengths3 3/4" to 7"
ReversingNo
StandardsASME B107.100
Tether StyleNot Tether Capable
Weight4.49 lbs.

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)8.64
Ship length (cm)24.13
Ship width (cm)17.78
HS code8204110030
Country of OriginUS

Product Variants

ProductModelFinishWrench Length StyleNumber Of ToolsRange Of Head SizesNumber Of PiecesNumber Of PointsWrench StyleAnti-slip DesignPrice
SK PROFESSIONAL TOOLS 86247 Combination Wrench Set Short 10-18mm 7 Pc | AA4BGR 12D211 86247Full Polish---712Short--
RFQ
SK PROFESSIONAL TOOLS 86255 Combination Wrench Set Polish 1/4-1 Inch 15 Pc | AA4BGT 12D212 86255ChromeStandard15-1512StandardYes€410.40
SK PROFESSIONAL TOOLS 86265 Combination Wrench Set Full Polish 8-22mm 15pc | AA4BGU 12D213 86265ChromeStandard158 mm to 22 mm1512StandardYes€380.16
SK PROFESSIONAL TOOLS 86017 Combination Wrench Set Long 1/4-1 Inch 13 Pc | AA4BGV 12D214 86017ChromeLong13-1312LongYes€411.70
SK PROFESSIONAL TOOLS 86127 Combination Wrench Set Long Polish 7-19mm 13pc | AA4BGW 12D215 86127ChromeLong137 mm to 19 mm136LongYes€348.77
SK PROFESSIONAL TOOLS 86011 Combination Wrench Set Chrome 1/4-3/4 Inch 9 Pc | AB6DFE 21A240 86011ChromeStandard9-96, 12StandardYes€246.29
SK PROFESSIONAL TOOLS 86014 Combination Wrench Set Chrome 1/4-1-1/4 16 Pc | AB6DFG 21A242 86014ChromeStandard16-166, 12StandardYes€779.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 86250 Combination Wrench Set 3/8-15/16 10-19mm 20 Pc
€575.41 /unit