Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 48032 Socket 1/2 Inch Drive 32mm 12 Point Deep | AB4YMD 20K513

SK PROFESSIONAL TOOLS 48032 Socket 1/2 Inch Drive 32mm 12 Point Deep

Item: AB4YMD Model: 48032Cross Ref: 20K513
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/2"
Drive TypeHand
FeaturesCorrosion Resistant
FinishChrome Plated
Impact RatedNo
InsulatedNo
LockingNo
MaterialAlloy Steel
Measurement TypeMetric
Non-sparkingNo
Number Of Points12
Output TypeHex
Overall Length3 1/4"
Socket DepthDeep
System Of MeasurementMetric
Tether CapableNot Tether Capable
Product TypeSocket
Socket Shape12-Point
Socket Size32 mm
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)4.32
Ship length (cm)8.13
Ship width (cm)4.32
HS code8207906000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsSocket DepthOverall LengthDrive SizeMaterialFinishDrive TypeTether CapablePrice
SK PROFESSIONAL TOOLS 48010 Socket 1/2 Inch Drive 10mm 12 Point Deep | AA3ZUE 12A499 4801012Deep3 1/4"1/2"Alloy SteelChrome PlatedHandNot Tether Capable€22.62
SK PROFESSIONAL TOOLS 48011 Socket 1/2 Inch Drive 11mm 12 Point Deep | AA3ZUF 12A501 4801112Deep3 1/4"1/2"Alloy SteelChrome PlatedHandNot Tether Capable€22.15
SK PROFESSIONAL TOOLS 48012 Socket 1/2 Inch Drive 12mm 12 Point Deep | AA4AUB 12C423 4801212Deep3 1/4"1/2"Alloy SteelChrome PlatedHandNot Tether Capable€22.15
SK PROFESSIONAL TOOLS 48013 Socket 1/2 Inch Drive 13mm 12 Point Deep | AA4AUC 12C424 4801312Deep3 1/4"1/2"Alloy SteelChrome PlatedHandNot Tether Capable€22.23
SK PROFESSIONAL TOOLS 48014 Socket 1/2 Inch Drive 14mm 12 Point Deep | AA4AUD 12C425 4801412Deep3 1/4"1/2"Alloy SteelChrome PlatedHandNot Tether Capable€22.21
SK PROFESSIONAL TOOLS 48015 Socket 1/2 Inch Drive 15mm 12 Point Deep | AA4AUE 12C426 4801512Deep3 1/4"1/2"Alloy SteelChrome PlatedHandNot Tether Capable€22.36
SK PROFESSIONAL TOOLS 48016 Socket 1/2 Inch Drive 16mm 12 Point Deep | AA4AUF 12C427 4801612Deep3 1/4"1/2"Alloy SteelChrome PlatedHandNot Tether Capable€22.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 48032 Socket 1/2 Inch Drive 32mm 12 Point Deep
€47.14 /unit