Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 45560 Socket Bit 1/2 Drive T60 Torx | AA3ZTC 12A463

SK PROFESSIONAL TOOLS 45560 Socket Bit 1/2 Drive T60 Torx

Item: AA3ZTC Model: 45560Cross Ref: 12A463
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit Length0.938"
Category TypeSocket Bits
Drive Size1/2"
Drive TypeSquare
FeaturesCorrosion Resistant
FinishChrome Plated
For Screw TypeTorx
Impact RatedNo
Insert Length31/32"
Insertion Length0.938"
InsulatedNo
LockingNo
Magnetized TipNo
Measurement TypeTorx
Non SparkingNo
Number Of Points6
Overall Length3 1/2"
Replaceable InsertYes
SizeT60
Socket DepthStandard
Tip StyleTorx
Tip TypeTorx
MaterialAlloy Steel
Non-sparkingNo
Tip SizeT60

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.03
Ship length (cm)8.89
Ship width (cm)2.03
HS code8466100130
Country of OriginUS

Product Variants

ProductModelDrive SizeOverall LengthTip StyleMeasurement TypeTip SizeBit LengthFor Screw TypeSae Or MetricPrice
SK PROFESSIONAL TOOLS 42938 Socket Bit 1/4 Drive T8 Torx Plus | AB4YEZ 20K347 429381/4"1 3/4"---1 3/4"-SAE€19.48
SK PROFESSIONAL TOOLS 41430 Socket 1/2 Inch Drive 10mm 6 Point Standard | AB4YMR 20K525 414301/2"4 1/4"HexMetric10 mm3 1/4"HexMetric€28.39
SK PROFESSIONAL TOOLS 41270 Socket 1/2 Inch Drive 5/8 Inch 6 Point Standard | AB4YNH 20K540 412701/2"8"Hex-5/8"7 1/4"Hex-€45.58
SK PROFESSIONAL TOOLS 41458 Socket 1/2 Inch Drive 8mm 6 Point Standard | AB4YNJ 20K541 414581/2"6 5/8"HexMetric8 mm6 5/8"HexMetric€30.35
SK PROFESSIONAL TOOLS 42958 Socket 1/4 Inch Drive T8 6 Point Standard | AB4YTQ 20K640 429581/4"5"TorxTorx-4"Torx-€28.46
SK PROFESSIONAL TOOLS 45530 Socket Bit 3/8 Drive 10mm Ball End Hex | AB4YTZ 20K648 455303/8"3 1/4"Ball HexMetric10 mm1 3/4"Ball HexMetric€28.40
SK PROFESSIONAL TOOLS 45492 Socket Bit 3/8 Drive #2 Pozidriv | AB4YZQ 20K779 454923/8"1 3/4"Pozidriv-#20.688"PozidrivSAE€17.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 45560 Socket Bit 1/2 Drive T60 Torx
€45.76 /unit