Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 45547 Socket Bit 3/8 Drive T47 Torx | AA3ZRZ 12A460

SK PROFESSIONAL TOOLS 45547 Socket Bit 3/8 Drive T47 Torx

Item: AA3ZRZ Model: 45547Cross Ref: 12A460
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit Length3/4"
FinishChrome Plated
Insertion Length3/4"
Tip TypeTorx
Drive Size3/8"
For Screw TypeTorx
Impact RatedNo
Insert Length25/32"
InsulatedNo
LockingNo
Magnetized TipNo
MaterialAlloy Steel
Measurement TypeTorx
Non-sparkingNo
Number Of Points6
Overall Length3"
Replaceable InsertYes
Socket DepthStandard
Tip SizeT47
Tip StyleTorx

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)5.08
Ship width (cm)1.78
HS code8466100130
Country of OriginUS

Product Variants

ProductModelDrive SizeOverall LengthTip SizeTip StyleMeasurement TypeBit LengthFor Screw TypeInsert LengthPrice
SK PROFESSIONAL TOOLS 41205 Socket Bit 3/8 Drive 1/8 Inch Hex | AA3ZHY 12A252 412053/8"3"1/8"Hex-1/4"Hex39/64"€16.94
SK PROFESSIONAL TOOLS 41209 Socket Bit 3/8 Drive 7/32 Inch Hex | AA3ZJB 12A255 412093/8"3"0.219"Hex-1/4"Hex39/64"€16.94
SK PROFESSIONAL TOOLS 41210 Socket Bit 3/8 Drive 1/4 Inch Hex | AA3ZJC 12A256 412103/8"3"1/4"Hex-1/4"Hex39/64"€16.94
SK PROFESSIONAL TOOLS 41212 Socket Bit 3/8 Drive 3/8 Inch Hex | AA3ZJE 12A258 412123/8"3"3/8"Hex-0.312"Hex49/64"€20.39
SK PROFESSIONAL TOOLS 41405 Socket Bit 3/8 Drive 6mm Hex | AA3ZJL 12A264 414053/8"3"6 mmHexMetric1/4"Hex39/64"€15.43
SK PROFESSIONAL TOOLS 41406 Socket Bit 3/8 Drive 7mm Hex | AA3ZJM 12A265 414063/8"3"7 mmHexMetric0.312"Hex49/64"€22.07
SK PROFESSIONAL TOOLS 41407 Socket Bit 3/8 Drive 8mm Hex | AA3ZJN 12A266 414073/8"3"8 mmHexMetric0.312"Hex49/64"€22.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 45547 Socket Bit 3/8 Drive T47 Torx
€25.97 /unit