Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 44324 Socket 1/4 Inch Drive 2mm 6 Point Standard | AB4YRQ 20K617

SK PROFESSIONAL TOOLS 44324 Socket 1/4 Inch Drive 2mm 6 Point Standard

Item: AB4YRQ Model: 44324Cross Ref: 20K617
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Category TypeHex Socket
Drive Size1/4"
Drive TypeSquare
FeaturesCorrosion Resistant
FinishChrome Plated
For Screw TypeHex
Impact RatedNo
Insert Length (in.)11/16"
InsulatedNo
LockingNo
Magnetized TipNo
MaterialAlloy Steel
Measurement TypeMetric
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length2"
Replaceable InsertYes
Socket DepthStandard
System Of MeasurementMetric
Tether CapableNot Tether Capable
Tip TypeHex
Insert Length11/16"
Tip Size2 mm
Tip StyleHex

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)2.54
Ship width (cm)0.76
HS code8207502055
Country of OriginUS

Product Variants

ProductModelSocket DepthDrive TypeDrive SizeNumber Of PointsMaterialFinishOverall LengthTether CapablePrice
SK PROFESSIONAL TOOLS 41697 Socket 1/4 Inch Drive 4mm 6 Point Deep | AA3ZJU 12A271 41697DeepHand1/4"6Alloy SteelChrome Plated2"Not Tether Capable€14.81
SK PROFESSIONAL TOOLS 41698 Socket 1/4 Inch Drive 4.5mm 6 Point Deep | AA3ZJV 12A272 41698DeepHand1/4"6Alloy SteelChrome Plated2"Not Tether Capable€14.83
SK PROFESSIONAL TOOLS 41699 Socket 1/4 Inch Drive 5mm 6 Point Deep | AA3ZJW 12A273 41699DeepHand1/4"6Alloy SteelChrome Plated2"Not Tether Capable€14.77
SK PROFESSIONAL TOOLS 41700 Socket 1/4 Inch Drive 5.5mm 6 Point Deep | AA3ZJX 12A274 41700DeepHand1/4"6Alloy SteelChrome Plated2"Not Tether Capable€14.79
SK PROFESSIONAL TOOLS 41701 Socket 1/4 Inch Drive 6mm 6 Point Deep | AA3ZJY 12A275 41701DeepHand1/4"6Alloy SteelChrome Plated2"Not Tether Capable€14.79
SK PROFESSIONAL TOOLS 41703 Socket 1/4 Inch Drive 7mm 6 Point Deep | AA3ZJZ 12A276 41703DeepHand1/4"6Alloy SteelChrome Plated2"Not Tether Capable€15.00
SK PROFESSIONAL TOOLS 41704 Socket 1/4 Inch Drive 8mm 6 Point Deep | AA3ZKA 12A277 41704DeepHand1/4"6Alloy SteelChrome Plated2"Not Tether Capable€14.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 44324 Socket 1/4 Inch Drive 2mm 6 Point Standard
€20.51 /unit