Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 41428 Socket 1/2 Inch Drive 8mm 6 Point Standard | AB4YMZ 20K532

SK PROFESSIONAL TOOLS 41428 Socket 1/2 Inch Drive 8mm 6 Point Standard

Item: AB4YMZ Model: 41428Cross Ref: 20K532
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit Length3 1/4"
Bit StyleHex
Category TypeSocket Bits
Drive Size1/2"
Drive TypeSquare
FeaturesCorrosion Resistant
FinishChrome Plated
For Screw TypeHex
Impact RatedNo
Insert Length3 1/4"
Insertion Length3 1/4"
InsulatedNo
LockingNo
Magnetized TipNo
MaterialAlloy Steel
Measurement TypeMetric
Non SparkingNo
Number Of Points6
Overall Length3 1/4"
Replaceable InsertYes
Sae Or MetricMetric
Socket DepthStandard
Tip Size8 mm
Tip StyleHex
Non-sparkingNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)7.37
Ship width (cm)1.78
HS code8207502055
Country of OriginCN

Product Variants

ProductModelTip SizeOverall LengthBit LengthSae Or MetricInsert LengthDrive SizeTip StyleReplaceable InsertPrice
SK PROFESSIONAL TOOLS 41216 Socket 1/2 Inch Drive 1/2 Inch 6 Point Standard | AA3ZJF 12A259 412161/2"3.437"-SAE-1/2"HexYes€32.32
SK PROFESSIONAL TOOLS 41218 Socket 1/2 Inch Drive 9/16 Inch 6 Point Standard | AA3ZJG 12A260 412180.562"3.437"-SAE-1/2"HexYes€32.55
SK PROFESSIONAL TOOLS 41220 Socket 1/2 Inch Drive 5/8 Inch 6 Point Standard | AA3ZJH 12A261 412205/8"3.437"-SAE-1/2"HexYes€33.94
SK PROFESSIONAL TOOLS 41419 Socket 1/2 Inch Drive 19mm 6 Point Standard | AB4YMT 20K526 4141919 mm3 3/4"3 3/4"Metric3 3/4"1/2"HexYes€37.25
SK PROFESSIONAL TOOLS 41224 Socket 1/2 Inch Drive 3/4 Inch 6 Point Standard | AB4YMU 20K527 412243/4"3 3/4"3 3/4"SAE-1/2"HexYes€37.34
SK PROFESSIONAL TOOLS 41214 Socket 1/2 Inch Drive 3/8 Inch 6 Point Standard | AB4YMV 20K528 412143/8"3 1/4"3 1/4"SAE-1/2"HexYes€28.38
SK PROFESSIONAL TOOLS 41213 Socket 1/2 Inch Drive 5/16 Inch 6 Point Standard | AB4YMW 20K529 412130.312"4 1/4"3 1/4"-1 51/64"1/2"HexYes€26.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 41428 Socket 1/2 Inch Drive 8mm 6 Point Standard
€31.05 /unit