Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 41201 Socket 3/8 Inch Drive 1/16 Inch 6 Point Standard | AB4YYG 20K748

SK PROFESSIONAL TOOLS 41201 Socket 3/8 Inch Drive 1/16 Inch 6 Point Standard

Item: AB4YYG Model: 41201Cross Ref: 20K748
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit Length1/4"
Bit StyleHex
Category TypeSocket Bits
Drive Size3/8"
Drive TypeSquare
FeaturesCorrosion Resistant
FinishChrome Plated
For Screw TypeHex
Impact RatedNo
Insert Length39/64"
Insertion Length1/4"
InsulatedNo
LockingNo
Magnetized TipNo
MaterialAlloy Steel
Non SparkingNo
Number Of Points6
Overall Length3"
Replaceable InsertYes
Socket DepthStandard
Tip Size0.062"
Tip StyleHex
Measurement TypeSAE
Non-sparkingNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)2.54
Ship width (cm)1.27
HS code8207502055
Country of OriginCN

Product Variants

ProductModelTip StyleOverall LengthTip SizeInsert LengthBit LengthDrive SizeReplaceable InsertFinishPrice
SK PROFESSIONAL TOOLS 41401 Socket 3/8 Inch Drive 2.5mm 6 Point Standard | AB4YYB 20K743 41401Hex3"-39/64"1.688"3/8"YesChrome Plated€17.48
SK PROFESSIONAL TOOLS 41400 Socket 3/8 Inch Drive 2mm 6 Point Standard | AB4YYC 20K744 41400Hex3"2 mm39/64"1.688"3/8"YesChrome Plated€17.82
SK PROFESSIONAL TOOLS 41402 Socket 3/8 Inch Drive 3mm 6 Point Standard | AB4YYD 20K745 41402Hex3"3 mm39/64"1.688"3/8"YesChrome Plated€17.71
SK PROFESSIONAL TOOLS 41206 Socket 3/8 Inch Drive 9/64 Inch 6 Point Standard | AB4YYE 20K746 41206Hex3"0.141"39/64"1/4"3/8"YesChrome Plated€17.84
SK PROFESSIONAL TOOLS 41408 Socket 3/8 Inch Drive 9mm 6 Point Standard | AB4YYF 20K747 41408Hex3"9 mm49/64"1.938"3/8"YesChrome Plated€23.17
SK PROFESSIONAL TOOLS 41410 Socket 3/8 Inch Drive 11mm 6 Point Standard | AB4YYH 20K749 41410Hex3"11 mm49/64"2"3/8"YesChrome Plated€23.16
SK PROFESSIONAL TOOLS 41411 Socket 3/8 Inch Drive 12mm 6 Point Standard | AB4YYJ 20K750 41411Hex3"12 mm49/64"2"3/8"YesChrome Plated€23.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 41201 Socket 3/8 Inch Drive 1/16 Inch 6 Point Standard
€21.75 /unit