Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 40126 Socket 1/2 Inch Drive 13/16 Inch 12 Point Standard | AA6AJF 13N718

SK PROFESSIONAL TOOLS 40126 Socket 1/2 Inch Drive 13/16 Inch 12 Point Standard

Item: AA6AJF Model: 40126Cross Ref: 13N718
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/2"
Drive TypeHand
FeaturesCorrosion Resistant
FinishChrome Plated
Impact RatedNo
InsulatedNo
LockingNo
MaterialAlloy Steel
Non-sparkingNo
Number Of Points12
Output TypeHex
Overall Length1 1/2"
Socket DepthStandard
Socket Size13/16"
Socket Sizes13/16"
Tether CapableNot Tether Capable
Measurement TypeSAE
Product TypeSocket
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)3.05
Ship width (cm)3.05
HS code8207906000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsSocket DepthFinishSizeOverall LengthDrive TypeOutput TypeImpact RatedPrice
SK PROFESSIONAL TOOLS 41132 Socket 1/2 Inch Drive 1 Inch 6 Point Standard | AA3ZHV 12A249 411326StandardChrome Plated1"1 5/8"HandHexNo€19.16
SK PROFESSIONAL TOOLS 41134 Socket 1/2 Inch Drive 1-1/16 Inch 6 Point Standard | AA3ZHW 12A250 411346StandardChrome Plated-1.719"HandHexNo€22.32
SK PROFESSIONAL TOOLS 41136 Socket 1/2 Inch Drive 1-1/8 Inch 6 Point Standard | AA3ZHX 12A251 411366StandardChrome Plated1.125"1.719"SquareHex-€22.59
SK PROFESSIONAL TOOLS 41816 Socket 1/2 Inch Drive 1/2 Inch 6 Point Deep | AA3ZKJ 12A285 418166DeepChrome Plated-3 1/4"HandHexNo€20.61
SK PROFESSIONAL TOOLS 41818 Socket 1/2 Inch Drive 9/16 Inch 6 Point Deep | AA3ZKK 12A286 418186DeepChrome Plated-3 1/4"HandHexNo€20.82
SK PROFESSIONAL TOOLS 41820 Socket 1/2 Inch Drive 5/8 Inch 6 Point Deep | AA3ZKL 12A287 418206DeepChrome Plated-3 1/4"HandHexNo€21.03
SK PROFESSIONAL TOOLS 41824 Socket 1/2 Inch Drive 3/4 Inch 6 Point Deep | AA3ZKM 12A288 418246DeepChrome Plated-3 1/4"HandHexNo€22.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 40126 Socket 1/2 Inch Drive 13/16 Inch 12 Point Standard
€18.53 /unit