Flat Shipping

Flat Shipping at €24.99 + VAT

SITOP 6EP19312DC21 Uninterrupted Power Supply Without Interface, 144W Power Rating, 24 V DC, 24V DC | CU2YTB

SITOP 6EP19312DC21 Uninterrupted Power Supply Without Interface, 144W Power Rating, 24 V DC, 24V DC

Item: CU2YTB Model: 6EP19312DC21Cross Ref: 56JD77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€605.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterface
Depth125 mm
FeaturesProduct Feature Of The Enclosure Housing For Side-By-Side Mounting, Property Of The Output Short-Circuit Proof, Reverse Polarity Protection Against Energy Storage Unit Polarity Reversal, Reverse Polarity Protection Against Input Voltage Polarity Reversal, Screw-Type Terminals
Height125 mm
Input Voltage24V DC
MountingDin Rail
Operating Temp. Range-25°C to +60°C
Output Amps6A
Output Voltage24V DC
Power Rating144 W
Status IndicatorGreen LED Ok, Red LED, Yellow LED
Width50 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.5
Ship length (cm)12.5
Ship width (cm)5
Country of OriginAT

Product Variants

ProductModelDepthHeightOutput AmpsInput VoltageOutput VoltageMountingOperating Temp. RangeDisplay TypePrice
SITOP 6EP41373AB000AY0 UPS Module, 24V DC, 24V DC | CU2YRG 6EP41373AB000AY02"6"-24V DC24V DC--LED€1,442.29
SITOP 6EP19312EC21 Uninterrupted Power Supply Without Interface, 360W Power Rating, 24 V DC, 24V DC | CU2YTC 6EP19312EC21125 mm125 mm15A24V DC24V DCDin Rail-25°C to +60°C-€605.68
SITOP 6EP19312EC31 Uninterrupted Power Supply Without Interface, 360W Power Rating, 24 V DC, 24V DC | CU2YTD 6EP19312EC31125 mm125 mm15A24V DC24V DCDin Rail-25°C to +60°C-€739.66
SITOP 6EP19312FC21 Uninterrupted Power Supply Without Interface, 960W Power Rating, 24 V DC, 24V DC | CU2YTE 6EP19312FC21125 mm125 mm40A24V DC24V DCDin Rail-25°C to +60°C-€1,437.20
SITOP 6EP41350GB000AY0 Battery Module, 24VDC, 24VDC | CU2YTG 6EP41350GB000AY04"7"-24V DC24V DC--LED-
RFQ
SITOP 6EP41330JB000AY0 Battery Module, 24VDC, 24VDC, 6EP41330JB000AY0 | CU2YTH 6EP41330JB000AY04"7"-24V DC24V DC--LED€2,371.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SITOP 6EP19312DC21 Uninterrupted Power Supply Without Interface, 144W Power Rating, 24 V DC, 24V DC
€605.99 /unit