SINGER SAFETY 22123C48 Noise Reduction Panel Curved 8 x 4 x 1 Fiberglass | AF4ZLG 9T144

SINGER SAFETY 22123C48 Noise Reduction Panel Curved 8 x 4 x 1 Fiberglass

Item: AF4ZLG Model: 22123C48Cross Ref: 9T144
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€654.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNoise Reductio Panel
ColorGray
CoverageReduces Up To 12 dBA
MaterialFiberglass
Noise Reduction Coefficient (nrc)0.85
Thickness1"
Width4 ft.
Form FactorPanel
IncludesConnectors, Curved Track, Panel, Rollers
Overall Length50 ft.
Overall Width4 ft.
Panel ShapeCurved
Product TypeAcoustic Partition

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)121.92
Ship length (cm)243.84
Ship width (cm)2.54
HS code7019391090
Country of OriginUS

Product Variants

ProductModelNoise Reduction Coefficient (nrc)ThicknessCoverageMaterialColorPrice
SINGER SAFETY 22123048 Noise Reduc Panel Straight 8 x 4 x 1 Fiberglass | AF3QTN 8C284 221230480.851"Reduces Up To 12 dBAFiberglassGray€536.69
RFQ
SINGER SAFETY 22125048 Noise Reduc Panel Straight 8 x 4 x 2 Fiberglass | AF3QTP 8C285 221250480.652"Reduces Up To 21 dBAFiberglassGray€769.44
RFQ
SINGER SAFETY 22124088 Noise Reduc Panel Straight 8 x 8 x 2 Fiberglass | AF3QTQ 8C286 221240880.72"Reduces Up To 17 dBAFiberglassGray€1,124.90
RFQ
SINGER SAFETY 22124412 Noise Reduction Panel Straight 12 x 4 x 2 Fiberglass | AF3RBL 8CEF0 221244120.72"Reduces Up To 17 dBAFiberglassGray€671.24
SINGER SAFETY 22124410 Noise Reduction Panel Straight 10 x 4 x 2 Fiberglass | AF4AUB 8NDK2 221244100.72"Reduces Up To 17 dBAFiberglassGray€588.98
SINGER SAFETY 22123128 Noise Reduc Panel Straight 8 x 12 x 1 Fiberglass | AF4DKR 8RNN3 221231280.851"Reduces Up To 12 dBAFiberglassGray€1,173.65
RFQ
SINGER SAFETY 22123412 Noise Reduction Panel Straight 12 x 4 x 1 Fiberglass | AF4EKR 8TR10 221234120.851"Reduces Up To 12 dBAFiberglassGray€537.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SINGER SAFETY 22123C48 Noise Reduction Panel Curved 8 x 4 x 1 Fiberglass
€654.28 /unit