SINGER SAFETY 15016841 Acoustic Foam 54 inch width PK4 | AJ2EQQ 49J962

SINGER SAFETY 15016841 Acoustic Foam 54 inch width PK4

Item: AJ2EQQ Model: 15016841Cross Ref: 49J962
In Stock

Get it by Tuesday, Jun 17

€262.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAcoustic Foam
ColorGray
Coverage40 sq. ft.
MaterialOpen Cell Polyurethane Foam
Noise Reduction Coefficient (nrc)0.6
Temp. Range-40°F to +250°F
Thickness1"
Color GroupGray
Fire Resistance StandardsMVSS #302
Form FactorPanel
Includes(4) 27" W x 54" L Sheets
Mounting LocationCeiling Surface, Wall Surface
Noise Reduction Coefficient0.6
Operating Temperature - Maximum Continuous250°F
Operating Temperature - Minimum-40°F
Overall Length4.375 ft.
Overall Width27"
Product TypeAcoustic Foam
Resistance PropertiesAbrasion Resistant

Shipping Info:

Ship weight (kg) 3.735
Ship height (cm)7.62
Ship length (cm)137.16
Ship width (cm)69.85
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SINGER SAFETY 15016841 Acoustic Foam 54 inch width PK4
€262.12 /unit