Flat Shipping

Flat Shipping at €24.99 + VAT

SIMPSON ELECTRIC TV1DMA001 Panel Meter Tv1 0-1 Dcma 1.5 Tv | CU2YQU

SIMPSON ELECTRIC TV1DMA001 Panel Meter Tv1 0-1 Dcma 1.5 Tv

Item: CU2YQU Model: TV1DMA001Cross Ref: 23KM95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Panel Meter
Accuracy+2% Full Scale (Iron Vane), +3% Full Scale (Rectifier)
Cutout Height21/32"
Cutout Width21/32"
Dc Supply Voltage0-1V DC
Dc Voltage Input Signal0V – 1V
Dc Voltage Supply Max.1V
Dc Voltage Supply Min.0V
Function TypeAnalog Panel Meter
Overall Depth1.64"
Overall Height1 3/4"
Overall Width1 3/4"
Parameters MeasuredDC Voltage
SeriesTru-Vue Series
Voltage Display0-1V DC
Voltage Display - Maximum1V DC
Voltage Display - Minimum0V DC

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelDisplay SpanDepthTrue RmsExcitation VoltagePower RequiredProcess ConnectionUse WithDigit SizePrice
SIMPSON ELECTRIC H340-1-91-020 Digital Panel Meter Temperature | AA9UGJ 1FD12 H340-1-91-020-328°F to +2192°F3 1/4"-No----€600.71
SIMPSON ELECTRIC 24503 Digital Panel Meter Dc Voltage | AB3GGD 1T902 2450319994 18/25"-No---3 1/2"€436.85
SIMPSON ELECTRIC M235-0-2-13-0 Digital Panel Meter Dc Voltage | AB4CVJ 1X345 M235-0-2-13-019992 9/25"-No9-32V DC--3 1/2"€283.87
SIMPSON ELECTRIC H335-1-81-020 Digital Panel Meter Resistance | AD7JVJ 4EU93 H335-1-81-02019993 1/4"-No---3 1/2"€627.51
SIMPSON ELECTRIC F35-1-91-0 Digital Panel Meter Frequency | AD9MCH 4TL78 F35-1-91-020 to 199.92.94"-No---3 1/2"€253.69
SIMPSON ELECTRIC 12227 Multimeter | CU2YNQ 12227--------€763.36
SIMPSON ELECTRIC M23512740 Backlit 3 1/2 Digital Meter | CU2YNR M23512740--------€371.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPSON ELECTRIC TV1DMA001 Panel Meter Tv1 0-1 Dcma 1.5 Tv
€167.99 /unit