Flat Shipping

Flat Shipping at €24.99 + VAT

SIMPSON ELECTRIC M240-0-91-0-F Digital Panel Meter Temperature | AC9ZXE 3LW52

SIMPSON ELECTRIC M240-0-91-0-F Digital Panel Meter Temperature

Item: AC9ZXE Model: M240-0-91-0-FCross Ref: 3LW52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€456.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Panel Meter
Connector TypeScrew Terminal
Depth2 9/25"
DisplayRed LED
Display Digits4
Display Span-328°F to +2192°F
Excitation VoltageNo
FitsStandard 3/64 DIN Cutout
MountingAllows Stacking Of Multiple Meters, Unique
Power Required85-250V AC
StyleMini Max
TypeTemperature
Ac Supply Voltage85-250V AC
Ac Voltage Input85-250V AC
Ac Voltage Supply Max.250V AC
Ac Voltage Supply Min.85V AC
Accuracy+/-0.1% of Reading
Cutout Din Size3/64"
Cutout Height57/64"
Cutout Width2 45/64"
Digit Height - Max.0.56"
Digital Display Screen ColorRed
Digital Display Screen TypeLED
Display FeaturesHigh Contrast
Display Span - Maximum9999
Function TypeDigital Panel Meter
IncludesInstructions
Manufacturers Warranty Length2 yrs.
Number Of Display Digits4
Overall Depth2.52"
Overall Height0.94"
Overall Width2.83"
Parameters MeasuredAC Voltage, Temperature°F
SeriesMini-Max Series
StandardsUL
Supply Voltage85-250V AC
Temperature Display - Maximum2192°F
Temperature Display - Minimum-328°F
Temperature Input-328°F to +2192°F
Terminal Connection TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.81
Ship length (cm)7.11
Ship width (cm)7.87
HS code9030390100
Country of OriginUS

Product Variants

ProductModelDisplay SpanDepthExcitation VoltagePower RequiredDigit SizePrice
SIMPSON ELECTRIC F45-1-80-0-F Digital Panel Meter Temperature | AC3FEP 2T907 F45-1-80-0-F-328°F to +2192°F2.94"No-4 1/2"€454.66
SIMPSON ELECTRIC M240-0-92-0-F Digital Panel Meter Temperature | AC9ZXF 3LW53 M240-0-92-0-F-328°F to +2498°F2 9/25"No85-250V AC-€466.76
SIMPSON ELECTRIC M240-0-93-0-F Digital Panel Meter Temperature | AC9ZXG 3LW54 M240-0-93-0-F-328°F to +1562°F2 9/25"No85-250V AC-€466.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPSON ELECTRIC M240-0-91-0-F Digital Panel Meter Temperature
€456.39 /unit