Flat Shipping

Flat Shipping at €24.99 + VAT

SIMPSON ELECTRIC H335-1-46-020 Digital Panel Meter Ac Current | AA9UFM 1FC99

SIMPSON ELECTRIC H335-1-46-020 Digital Panel Meter Ac Current

Item: AA9UFM Model: H335-1-46-020Cross Ref: 1FC99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€570.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Panel Meter
Connector TypeScrew Terminal
Depth3 1/4"
Digit Size3 1/2"
DisplayRed LED
Display Span1999
Excitation VoltageNo
FitsStandard 1/8 DIN Cutout
IncludesInstructions
Input Range0-5A
MountingClip
RelaysTwo SPDT Rated 5 A @ 250V AC
StyleHawk 3
Transformer TypeAC Current Transformer
TypeAC Current
Use WithExternal 5A Current Transformer
Ac Supply Voltage120V AC
Ac Voltage Input120V AC
Ac Voltage Supply Max.120V AC
Compatible With Grainger Part NumberExternal 5A AC Current Transformer
Cutout Height1 49/64"
Cutout Width3 5/8"
Digital Display Screen ColorRed
Display FeaturesHigh Contrast
Function TypeDigital Panel Meter
Nema Enclosure Rating4X
Overall Depth3.76"
Overall Height2"
Overall Width3 23/25"
Parameters MeasuredAC Voltage
StandardsUL

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)17.02
Ship length (cm)10.92
Ship width (cm)5.84
HS code9030390100
Country of OriginUS

Product Variants

ProductModelDisplay SpanDepthDigit SizeTransformer TypeExcitation VoltageRelaysPrice
SIMPSON ELECTRIC F45-1-46-0-A Digital Panel Meter Ac Current | AB4CVH 1X181 F45-1-46-0-A0 to 10/100/10002.94"4 1/2"AC Current TransformerNo-€540.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPSON ELECTRIC H335-1-46-020 Digital Panel Meter Ac Current
€570.78 /unit