Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIMPSON ELECTRIC 260-8XPI Analog Multimeter 1000v 10a 20m Ohms | AB3GQZ 1TC62

SIMPSON ELECTRIC 260-8XPI Analog Multimeter 1000v 10a 20m Ohms

Item: AB3GQZ Model: 260-8XPICross Ref: 1TC62
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€933.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnalog Multimeter
Ac Frequency Response60 Hz
Audible ContinuityYes
Basic Ac Current Accuracy-3% to +3%
Basic Ac Voltage Accuracy-3% to +3%
Basic Dc Current Accuracy-1.5% to +1.5%
Basic Dc Voltage Accuracy-2% to +2%
Battery Size9V
Battery Voltage9V
Calibration Certificate IncludedNo
Decibels-20 dBA to +50 dBA
IncludesAudible Continuity Check, Resettable Overload Protection Circuit, Test Leads With Alligator Clips
Max. Ac Volts1000V AC
Max. Dc Amps10A
Max. Dc Amps Measurement10A
Max. Dc Volts1000V
Max. Ohms20 M ohms
Max. Resistance Measurement20 M ohms
Max. Sound Level Measurement50 dB
Minimum Ac Voltage Measurement2.5V
Minimum Dc Current Measurement50 µA
Minimum Dc Voltage Measurement250V
Mirrored ScaleYes
MovementMirrored Scale, Taut-Band
Overall Height7"
Overall Width3.1"
Overload ProtectorYes
Special FeaturesSelf-Shielding Taut-Band Meter Movement Provides Added Shock Resistance
Batteries IncludedYes
Parameters MeasuredAC Voltage, DC Voltage, DC Current, Resistance

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)26.42
Ship length (cm)18.03
Ship width (cm)11.94
HS code9030330080
Country of OriginUS

Product Details:

    • Mirrored Scale (Yes)
    • Overload Protector (Manual Reset)
    • Special Features: Relay Protected

Product Variants

ProductModelAudible ContinuityMax. Ac VoltsMax. Dc VoltsMax. Dc AmpsBattery VoltagePrice
SIMPSON ELECTRIC 260-8 Analog Multimeter 1000v 10a 20m Ohms | AA8TVB 1A587 260-8No1000V AC1000V10A9V€599.66
SIMPSON ELECTRIC 260-8P Analog Multimeter 1000v 10a 20m Ohms | AB3GGB 1T779 260-8PYes1000V AC1000V10A9V€682.09
SIMPSON ELECTRIC 260-8PRT Analog Multimeter 1000v 10a 20m Ohms | AB3GGC 1T848 260-8PRTYes1000V AC1000V10A9V€756.38
SIMPSON ELECTRIC 260-8XI Analog Multimeter 1000v 10a 20m Ohms | AB3GQY 1TC61 260-8XIYes1000V AC1000V10A9V€594.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPSON ELECTRIC 260-8XPI Analog Multimeter 1000v 10a 20m Ohms
€933.72 /unit