Flat Shipping

Flat Shipping at €24.99 + VAT

SIMPLEX RR8148B26D41 Push Button Lock Entry Key Override | AH3FTW 31NG60

SIMPLEX RR8148B26D41 Push Button Lock Entry Key Override

Item: AH3FTW Model: RR8148B26D41Cross Ref: 31NG60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€999.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMech. Push Button Lockset
Backset Size (in.)2 3/4"
Case MaterialZinc
DirectionRight Hand Reverse
FinishSatin Chrome
FunctionEntry With Key Override, Passage, Lockout, Deadbolt
Handle TypeLever , Right Reverse
Inside Depth2 3/8"
Inside Height9"
Inside Width3 1/4"
Latch Length1"
Outside Depth3.812"
Outside Height7 3/8"
Outside Width3 1/8"
Weather ResistantYes
Ada CompliantYes
Backset Distance2 3/4"
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
Hand OrientationRight Handed
IncludesDeadbolt, Lockout, Passage, Push Button Access
Includes CoreCore Not Included
Includes HardwareHardware Included
Key Override OptionsBest and Equivalents (6 or 7 Pin Length), LFIC Corbin Russwin (6 Pin Length), Medeco/ASSA/Yale/Abloy (5 or 6 Pin Length)
Lock Assembly TypeMortise
Lockset FunctionEntrance, Passage
Lockset Handle TypeLever
Lockset TypeMechanical
Number Of Keypad Buttons5
Operation TypePush Button
Overall Depth3 13/16"
Overall Height9"
Overall Width3 1/8"
Product TypeMechanical Push Button Lockset
PropertiesVandal Resistant, Weather Resistant
StandardsUL/ULC LISTED
User Codes - Maximum1

Shipping Info:

Ship weight (kg) 5.7375
Ship height (cm)20.32
Ship length (cm)26.67
Ship width (cm)26.67
Country of OriginUS

Product Details:

    • Key Override Options : Best and Equivalents (6 or 7 Pin)
    • Electrical/Mechanical : Mechanical

Product Variants

ProductModelFinishOutside WidthOutside HeightOutside DepthInside HeightLatch LengthInside WidthCase MaterialPrice
SIMPLEX EE21B/EE21B26D41 Push Button Lock Override Entry Egress | AH3FTH 31NG47 EE21B/EE21B26D41Satin Chrome3 1/8"7 3/8"3.188"7 3/8"1/2"3 1/8"Zinc€1,413.74
SIMPLEX EE11/1126D41 Push Button Lock Entry and Egress Chrome | AH3FTJ 31NG48 EE11/1126D41Satin Chrome3 1/8"7 3/8"3.188"7 3/8"1/2"3 1/8"Zinc€1,262.68
SIMPLEX LR8146R0341 Push Button Lock Entry Key Override | AH3FTX 31NG61 LR8146R0341Bright Brass Plated3 1/8"7 3/8"3.812"9"3/4"3 1/4"Zinc€870.24
SIMPLEX L8146B26D41 Push Button Lock Entry Key Override | AH3FTY 31NG62 L8146B26D41Satin Chrome3 1/8"7 3/8"3.812"9"3/4"3 1/4"Zinc€927.82
SIMPLEX LR8146B26D41 Push Button Lock Entry Key Override | AH3FTZ 31NG63 LR8146B26D41Satin Chrome3 1/8"7 3/8"3.812"9"3/4"3 1/4"Zinc€904.78
SIMPLEX R8146B26D41 Push Button Lock Entry Key Override | AH3FUA 31NG64 R8146B26D41Satin Chrome3 1/8"7 3/8"3.812"9"3/4"3 1/4"Zinc€922.17
SIMPLEX LL1041S26D41 Push Button Lock Entry Key Override | AH3FUE 31NG70 LL1041S26D41Satin Chrome3 1/8"7 3/8"3.812"9"1/2"3 1/4"Zinc€849.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPLEX RR8148B26D41 Push Button Lock Entry Key Override
€999.61 /unit