Flat Shipping

Flat Shipping at €24.99 + VAT

SIMPLEX RCL302 Lock Nut Hydraulic Ram, 35 ton Nominal Capacity, 2 Inch Nominal Stroke Length, 6.85 sq in | CU2YKB

SIMPLEX RCL302 Lock Nut Hydraulic Ram, 35 ton Nominal Capacity, 2 Inch Nominal Stroke Length, 6.85 sq in

Item: CU2YKB Model: RCL302Cross Ref: 800HF3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,630.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Ram
Cylinder TypeLock Nut
Effective Push Area6.85 sq. in.
Extended Height7 13/25"
Max. Pressure10150 psi
Nominal Capacity35 ton.
Nominal Stroke Length2"
Oil Capacity Push13.48 cu. in.
Outside Dia.3.94"
Plunger Dia.0.15"
Plunger Thread SizeM75 x 4
Retracted Height5.55"
Single Acting/double ActingSingle Acting
Stroke Length1.958"
SeriesRCL Series

Shipping Info:

Ship weight (kg) 8.91
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginES

Product Variants

ProductModelStroke LengthNominal CapacityExtended HeightNominal Stroke LengthOutside Dia.Retracted HeightEffective Push AreaOil Capacity PushPrice
SIMPLEX RCL1002 Lock Nut Hydraulic Ram, 105 ton Nominal Capacity, 2 Inch Nominal Stroke Length | CU2YJU RCL10021.958"105 ton.9.06"2"6.69"7.09"20.57 sq. in.40.5 cu. in.€2,238.63
SIMPLEX RLL1002 Lock Nut Hydraulic Ram, 105 ton Nominal Capacity, 2 Inch Nominal Stroke Length | CU2YJV RLL10021 3/4"105 ton.7.17"2"6 1/2"5.39"20.57 sq. in.36.43 cu. in.€2,863.81
SIMPLEX RCL1006 Lock Nut Hydraulic Ram, 105 ton Nominal Capacity, 6 Inch Nominal Stroke Length | CU2YJW RCL10065.917"105 ton.17.13"6"6.69"11.22"20.57 sq. in.121.5 cu. in.€2,982.75
SIMPLEX RCL15012 Lock Nut Hydraulic Ram, 160 ton Nominal Capacity, 12 Inch Nominal Stroke Length | CU2YJX RCL150121.958"160 ton.9.65"12"8.27"18.31"31.16 sq. in.368.08 cu. in.€6,179.77
SIMPLEX RLL1502 Lock Nut Hydraulic Ram, 160 ton Nominal Capacity, 2 Inch Nominal Stroke Length | CU2YJY RLL15021 3/4"160 ton.7 3/5"2"8.07"5.83"31.17 sq. in.55.23 cu. in.€4,186.57
SIMPLEX RCL1502 Lock Nut Hydraulic Ram, 160 ton Nominal Capacity, 2 Inch Nominal Stroke Length | CU2YJZ RCL15021.958"160 ton.9.65"2"8.27"7 17/25"31.16 sq. in.61.35 cu. in.€4,054.44
SIMPLEX RCL1506 Lock Nut Hydraulic Ram, 160 ton Nominal Capacity, 6 Inch Nominal Stroke Length | CU2YKA RCL15065.917"160 ton.18.07"6"8.27"12.17"31.16 sq. in.184.04 cu. in.€4,902.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPLEX RCL302 Lock Nut Hydraulic Ram, 35 ton Nominal Capacity, 2 Inch Nominal Stroke Length, 6.85 sq in
€1,630.12 /unit