Flat Shipping

Flat Shipping at €24.99 + VAT

SIMPLEX LL1031-26D-41 Mechanical Push Button Lockset, Lever, Entry/Passage, Left, Satin Chrome, 2-3/4 in | CU2YFY

SIMPLEX LL1031-26D-41 Mechanical Push Button Lockset, Lever, Entry/Passage, Left, Satin Chrome, 2-3/4 in

Item: CU2YFY Model: LL1031-26D-41Cross Ref: 28XY39
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€985.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantYes
Backset Size (in.)2 3/4"
Case MaterialZinc
Door Thickness1 3/8" to 2 1/4"
Electrical/mechanicalMechanical
FinishSatin Chrome
FunctionEntry, Passage
Handle TypeLeft , Lever
IncludesCode Change Plug And Access Key, Lock, Manual, Required Installation Hardware, Template
Inside Depth2 3/8"
Inside Height9"
Inside Width3 1/4"
Keypad ResistantVandal
Keypad TypeVandal Resistant
Latch Length1/2"
Max. User Codes1
Number Of Buttons5
Outside Depth3.812"
Outside Height7 3/8"
Outside Width3 1/8"
Weather ResistantYes

Shipping Info:

Ship weight (kg) 4.5833
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDoor ThicknessOutside WidthOutside HeightOutside DepthCase MaterialInside HeightInside WidthInside DepthPrice
SIMPLEX EE1021M/EE1021M-26D-41 Mechanical Push Button Lockset, Knob, Combo Entry and Egress Both with Key Override | CU2YFU EE1021M/EE1021M-26D-411 3/4" to 2 1/4"3 1/8"7 3/8"3.188"Zinc7 3/8"3 1/8"2 3/8"€1,698.24
SIMPLEX LR1021R-26D-41 Mechanical Push Button Lockset, Lever, Entry with Key Override, Replaceable Core Sargent | CU2YFV LR1021R-26D-411 3/8" to 2 1/4"3 1/8"7 3/8"3.812"Zinc9"3 1/4"2 3/8"€921.95
SIMPLEX LL1021R-26D-41 Mechanical Push Button Lockset, Lever, Entry with Key Override, Replaceable Core Sargent | CU2YFW LL1021R-26D-411 3/8" to 2 1/4"3 1/8"7 3/8"3.812"Zinc9"3 1/4"2 3/8"€910.92
SIMPLEX LL1041B-26D-41 Mechanical Push Button Lockset, Lever, Entry with Key Override/Passage, Left, Satin Chrome | CU2YFX LL1041B-26D-411 3/8" to 2 1/4"3 1/8"7 3/8"3.812"Zinc9"3 1/4"2 3/8"€904.12
SIMPLEX 5021CWL-26D-41 Mechanical Push Button Lockset, Winston Lever, Entry with Key Override, Satin Chrome | CU2YFZ 5021CWL-26D-411 3/8" to 2 1/4"3 3/8"8 7/8"3.812"Solid Cast Zinc8 7/8"3.188"2 1/8"€797.01
SIMPLEX 5021SWL-26D-41 Mechanical Push Button Lockset, Winston Lever, Entry with Key Override, Satin Chrome, 3 hr | CU2YGA 5021SWL-26D-411 3/8" to 2 1/4"3 3/8"8 7/8"3.812"Solid Cast Zinc8 7/8"3.188"2 1/8"€791.05
SIMPLEX 5041XSWL-26D-41 Mechanical Push Button Lockset, Winston Lever, Entry with Key Override/Passage | CU2YGB 5041XSWL-26D-411 3/8" to 2 1/4"3 3/8"8 7/8"3.812"Solid Cast Zinc8 7/8"3.188"2 1/8"€887.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPLEX LL1031-26D-41 Mechanical Push Button Lockset, Lever, Entry/Passage, Left, Satin Chrome, 2-3/4 in
€985.31 /unit