Flat Shipping

Flat Shipping at €24.99 + VAT

SIMPLEX B28A Lifting Bag 27.7 Ton 24 x 24 | AH9ZAB 46C538

SIMPLEX B28A Lifting Bag 27.7 Ton 24 x 24

Item: AH9ZAB Model: B28ACross Ref: 46C538
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,713.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLifting Bag
Burst Pressure464 psi
Capacity27.7 ton.
Connector TypeMultiple Options
Length24 mm
Max. Pressure116 psi
ReinforcementKevlar
TypePneumatic
Air Inlet GenderFemale
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Volume Required14.7 cu. ft.
Bag Length24"
Bag MaterialKevlar with Neoprene
Bag Width24"
Burst Pressure Rating464 psi
Collapsed Height1 3/16"
For Fluid TypeCompressed Air
Item TypeLifting Bag
Maximum Lifting Height11 13/16"
Maximum Operating Pressure116 psi
Overall Length24"
Overall Width24"
Product TypeLifting Bags
Reinforcement MaterialKevlar
SeriesB Series
Weight24.6 lbs.
Weight Capacity27.7 ton.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)3.81
Ship length (cm)68.58
Ship width (cm)69.09
Country of OriginSI

Product Variants

ProductModelCapacityTypeConnector TypeMax. PressureBurst PressureReinforcementPrice
SIMPLEX B3A Lifting Bag 3.1 Ton 9 x 9 | AH9YZW 46C533 B3A3.1 ton.PneumaticMultiple Options116 psi464 psiKevlar€1,041.37
SIMPLEX B6A Lifting Bag 6.4 Ton 12 x 12 | AH9YZX 46C534 B6A6.4 ton.PneumaticMultiple Options116 psi464 psiKevlar€1,629.01
SIMPLEX B11A Lifting Bag 10.8 Ton 15 x 15 | AH9YZY 46C535 B11A10.8 ton.PneumaticMultiple Options116 psi464 psiKevlar€2,007.38
SIMPLEX B14A Lifting Bag 14.2 Ton 18 x 18 | AH9YZZ 46C536 B14A14.2 ton.PneumaticMultiple Options116 psi464 psiKevlar€2,237.70
SIMPLEX B22A Lifting Bag 22.7 Ton 22 x 22 | AH9ZAA 46C537 B22A22.7 ton.PneumaticMultiple Options116 psi464 psiKevlar€2,846.46
SIMPLEX B35A Lifting Bag 35.3 Ton 27 x 27 | AH9ZAC 46C539 B35A35.3 ton.PneumaticMultiple Options116 psi464 psiKevlar€4,465.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPLEX B28A Lifting Bag 27.7 Ton 24 x 24
€3,713.22 /unit