Flat Shipping

Flat Shipping at €24.99 + VAT

SIMPLEX 9681C2026D41 Mechanical Lock Satin Chrome 5 Button | AH3FVZ 31NH35

SIMPLEX 9681C2026D41 Mechanical Lock Satin Chrome 5 Button

Item: AH3FVZ Model: 9681C2026D41Cross Ref: 31NH35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Keyless Cabinet Lock
Bolt ThrowCross
Case MaterialCast Metal
Door Thickness3/16"
FinishSatin Chrome
Handle TypeKnob , Non Handed
Latch Length1"
Latch TypeDeadbolt
Outside Depth3/4"
Outside Height5 1/4"
Outside Width1 3/4"
Body Depth3/4"
Body Height5 1/4"
Body Width7/8"
For LocationOutdoor
For MaterialSheet Metal
For Surface Thickness - Maximum3/16"
For Use WithAudio Visual Cabinets, Cash Boxes, Courier Boxes, File Cabinets, Gun Boxes, Liquor Cabinets, Medicine Chests, Tool Boxes
Handing OrientationNon-Handed
Includes HandleHandle Included
Includes HardwareHardware Included
Includes Trim PlateTrim Plate Included
Installation OrientationHorizontal/Vertical
MaterialMetal
Mounting TypeMortised
Number Of Pushbuttons5
Number Of User Codes - Maximum1
Operation ModePushbutton
Override TypeKey
Product TypeCabinet Lock
Resistance PropertiesVandal Resistant
Throw TypeCross Throw

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelDoor ThicknessBolt ThrowFinishOutside WidthOutside HeightOutside DepthLatch LengthCase MaterialPrice
SIMPLEX 9622C2226D41 Mechanical Lock Satin Chrome 5 Button | AH3FVU 31NH26 9622C2226D41-EndSatin Chrome1 3/4"5 1/4"3/4"1"Cast Metal€144.02
SIMPLEX 9662C2226D41 Mechanical Lock Satin Chrome 5 Button | AH3FVV 31NH27 9662C2226D4120 ga.to 14 ga.EndSatin Chrome1 3/4"5 1/4"3/4"1"Cast Metal€140.68
SIMPLEX 9621C2126D41 Mechanical Lock Satin Chrome 5 Button | AH3FVW 31NH29 9621C2126D41-CrossSatin Chrome1 3/4"5 1/4"3/4"1"Cast Metal€132.34
SIMPLEX 9622C2126D41 Mechanical Lock Satin Chrome 5 Button | AH3FVX 31NH30 9622C2126D41-EndSatin Chrome1 3/4"5 1/4"3/4"1"Cast Metal€132.34
SIMPLEX C960226D41 Mechanical Lock Satin Chrome 5 Button | AH3FVY 31NH31 C960226D41-EndSatin Chrome1 3/4"5 1/4"3/4"1"Cast Metal€131.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPLEX 9681C2026D41 Mechanical Lock Satin Chrome 5 Button
€132.93 /unit