Flat Shipping

Flat Shipping at €24.99 + VAT

SIMPLEX 710626D41 Pushbutton Deadbolt Satin Chrome | AH3FVP 31NH09

SIMPLEX 710626D41 Pushbutton Deadbolt Satin Chrome

Item: AH3FVP Model: 710626D41Cross Ref: 31NH09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Push Button Deadbolt
Ada CompliantNo
Backset Size (in.)2.375"
Case MaterialAll Metal
FinishSatin Chrome
FunctionAuxiliary For Wood Doors Only
Handle TypeFactory Left And Field Reversible , Thumb Turn
Inside Depth3 5/8"
Inside Height3"
Inside Width3 3/8"
Latch Length5/8"
Outside Depth2 1/2"
Outside Height6 1/2"
Outside Width2 1/2"
Weather ResistantYes
Backset2 3/8"
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/8"
Hand OrientationNon Handed
IncludesFull-Scale Template
Includes HardwareHardware Included
Key Override OptionsNone
Lockset Handle TypeKnob
Lockset TypeMechanical
Number Of Keys5
Operation TypePush Button
Overall Depth2 1/2"
Overall Height6 1/2"
Overall Width2 1/2"
Product TypeMechanical Push Button Lockset
PropertiesVandal Resistant, Weather Resistant
User Codes - Maximum1

Shipping Info:

Ship weight (kg) 2.0025
Ship height (cm)7.62
Ship length (cm)19.05
Ship width (cm)22.23
Country of OriginUS

Product Details:

    • Key Override Options : None
    • Electrical/Mechanical : Mechanical

Product Variants

ProductModelOutside WidthOutside HeightOutside DepthInside HeightLatch LengthInside WidthCase MaterialBackset Size (in.)Price
SIMPLEX 9060000-26D41 Pushbutton Deadbolt Satin Chrome | AH3FVN 31NH03 9060000-26D412.562"3 3/4"0.938"5"1"3.688"Zinc2 9/16", 2 1/2"€280.69
SIMPLEX 710226D41 Pushbutton Deadbolt Satin Chrome | AH3FVQ 31NH10 710226D412 1/2"6 1/2"2 1/2"5 3/4"1"2 1/4"All Metal2 3/4"€217.97
SIMPLEX 710426D41 Pushbutton Deadbolt Satin Chrome | AH3FVR 31NH11 710426D412 1/2"6 1/2"2 1/2"5 3/4"1/2"2 1/4"All Metal-€217.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPLEX 710626D41 Pushbutton Deadbolt Satin Chrome
€266.43 /unit