Flat Shipping

Flat Shipping at €24.99 + VAT

SIMONDS 78237100 Flat File Smooth Black 12 In | AE7MFP 5ZGC0

SIMONDS 78237100 Flat File Smooth Black 12 In

Item: AE7MFP Model: 78237100Cross Ref: 5ZGC0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat File
ApplicationFor Rapid Stock Removal
Container TypeBox
Cut TypeSmooth
Diameter1.156"
Edge Cut StyleSingle
Edge TypeSingle Cut
EdgesSingle Cut
FeaturesHogging, Wavy Tooth Design
File Body FinishBlack Oxide
File CoarsenessSmooth Cut
File Length Without Tang12"
File StyleAmerican Pattern File
FinishBlack Oxide
Handle DesignTang
Handle IncludedNo
Handle Length12"
InsulatedNo
Length6"
Material ApplicationsAluminum, Brass, Bronze, Steel, Tin
Number Of Cutting Edges4
Number Of Pieces1
PatternAmerican
Profile ShapeRectangular
RigidityRigid
Teeth Per Inch35
Thickness7/32"
Width1.156"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)0.51
Ship length (cm)37.08
Ship width (cm)3.05
HS code8203103000
Country of OriginCN

Product Variants

ProductModelProfile ShapeNumber Of PiecesHandle IncludedFile CoarsenessPrice
SIMONDS 73227500 Flat File American Rectangle Natural | AH8FYN 38RJ67 73227500Rectangular---€12.41
SIMONDS 73228000 Flat File Smooth/Double 4 Inch Length Natural | AH8FYP 38RJ68 73228000Rectangular---€13.34
SIMONDS 73236500 Flat File American Rectangular 12 Inch Length | AH8FYQ 38RJ69 73236500Rectangular---€26.32
SIMONDS 73237000 Flat File Rectangular 12 Inch Length Natural | AH8FYR 38RJ70 73237000Rectangular---€29.40
SIMONDS 73239000 Flat File American 14 Inch Length Natural | AH8FYT 38RJ71 73239000Rectangular---€41.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMONDS 78237100 Flat File Smooth Black 12 In
€23.90 /unit