Flat Shipping

Flat Shipping at €24.99 + VAT

SIMONDS 78150600 Mill File Smooth Black 12 In | AE7MFA 5ZFZ9

SIMONDS 78150600 Mill File Smooth Black 12 In

Item: AE7MFA Model: 78150600Cross Ref: 5ZFZ9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMill File
ApplicationFor General Purpose Use
Container TypeBox
Cut TypeSmooth
Edge Cut StyleSingle
Edge TypeSingle Cut
EdgesSingle Cut
FeaturesMill Files Are Single Cut On The Sides, Edges, Taper Toward The Point In Width
File Body FinishBlack Oxide
File CoarsenessSmooth Cut
File Length Without Tang12"
File StyleAmerican Pattern File
File Width1 3/16"
FinishBlack Oxide
Handle DesignTang
Handle IncludedNo
Handle Length12"
InsulatedNo
Length12"
Material ApplicationsAluminum, Brass, Bronze, Steel, Tin
Number Of Cutting Edges4
Number Of Pieces1
PatternAmerican
Profile ShapeRectangular
RigidityRigid
Teeth Per Inch48
Thickness7/32"
Width1.156"
Face Cut StyleSingle Cut
File TypeMill File
Number Of Cut Edges4
TaperTaper Towards Point

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.3
Ship length (cm)38.35
Ship width (cm)5.08
HS code8203109000
Country of OriginCN

Product Variants

ProductModelFile CoarsenessProfile ShapeNumber Of PiecesHandle IncludedPrice
SIMONDS 78143100 Mill File Bastard Black 6 In | AE7MEP 5ZFY9 78143100Bastard CutRectangular1No€6.71
SIMONDS 78143600 Mill File Second Cut Black 6 In | AE7MEQ 5ZFZ0 78143600Second CutRectangular1No€8.69
SIMONDS 78144100 Mill File Smooth Black 6 In | AE7MER 5ZFZ1 78144100Smooth CutRectangular1No€9.10
SIMONDS 78145600 Mill File Bastard Black 8 In | AE7MET 5ZFZ2 78145600Bastard CutRectangular1No€9.37
SIMONDS 78146100 Mill File Second Cut Black 8 In | AE7MEU 5ZFZ3 78146100Second CutRectangular1No€9.93
SIMONDS 78146600 Mill File Smooth Black 8 In | AE7MEV 5ZFZ4 78146600Smooth CutRectangular1No€10.97
SIMONDS 78147600 Mill File Bastard Black 10 In | AE7MEW 5ZFZ5 78147600Bastard CutRectangular1No€13.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMONDS 78150600 Mill File Smooth Black 12 In
€33.52 /unit