Flat Shipping

Flat Shipping at €24.99 + VAT

SIMONDS 73740110 Chainsaw File, Round Double 6 Inch Length Natural | AH8GCA 38RK49

SIMONDS 73740110 Chainsaw File, Round Double 6 Inch Length Natural

Item: AH8GCA Model: 73740110Cross Ref: 38RK49
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChainsaw File
Cut TypeDouble
Diameter1/8"
FinishNatural
Handle DesignNone
Length6"
PatternAmerican
Profile NameRound
Profile ShapeRound
Edge Cut StyleDouble
Face Cut StyleDouble Cut
File CoarsenessSmooth Cut
File Diameter1/8"
File Length Without Tang6"
File Width1/8"
Handle Length6"
Material ApplicationsAluminum, Brass, Bronze, Steel, Tin
Number Of Cut Edges4
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.51
Ship length (cm)19.56
Ship width (cm)0.51
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
SIMONDS 73740210 Chainsaw File, American Round Double | AH8GCB 38RK50 73740210Round€3.38
SIMONDS 73740310 Chainsaw File, American Round Double | AH8GCC 38RK51 73740310Round€3.67
SIMONDS 73740610 Chainsaw File, Round Double 8 Inch Length Natural | AH8GCD 38RK52 73740610Round€3.77
SIMONDS 73740910 Chainsaw File, American 8 Inch Length Natural | AH8GCE 38RK53 73740910Round€3.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMONDS 73740110 Chainsaw File, Round Double 6 Inch Length Natural
€3.26 /unit