Flat Shipping

Flat Shipping at €24.99 + VAT

SIMONDS 73530500 Regular Taper Saw File, 6 Inch Length Natural | AH8GBM 38RK36

SIMONDS 73530500 Regular Taper Saw File, 6 Inch Length Natural

Item: AH8GBM Model: 73530500Cross Ref: 38RK36
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegular Taper Saw File
Container TypeBox
Cut TypeSingle
Edge Cut StyleSingle
Edge TypeSingle Cut
EdgesSingle Cut
FeaturesDesigned For Filing All Types Of Saws With 60 Degree Angle Teeth
File Body FinishNatural
File CoarsenessBastard Cut
File Length Without Tang6"
File StyleAmerican Pattern File
File Width1/2"
FinishNatural
Handle DesignNone
Handle IncludedNo
Handle Length6"
InsulatedNo
Length6"
Material ApplicationsAluminum, Brass, Bronze, Steel, Tin
Number Of Cutting Edges3
PatternAmerican
Profile ShapeTriangular
RigidityRigid
Thickness1/2"
Face Cut StyleSingle Cut
Number Of Cut Edges3
TaperTaper Towards Point
Teeth Per Inch42, 52

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.52
Ship length (cm)21.34
Ship width (cm)1.52
Country of OriginIN

Product Variants

ProductModelHandle IncludedProfile ShapeFile CoarsenessPrice
SIMONDS 73531500 Regular Taper Saw File, 8 Inch Length Natural | AH8GBN 38RK37 73531500NoTriangularBastard Cut€14.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMONDS 73530500 Regular Taper Saw File, 6 Inch Length Natural
€8.98 /unit