SIMMONS 806SB Frost Proof Yard Hydrant, 6 ft Bury Dp, 102 1/4 Inch Overall Length | CU2YCW

SIMMONS 806SB Frost Proof Yard Hydrant, 6 ft Bury Dp, 102 1/4 Inch Overall Length

Item: CU2YCW Model: 806SBCross Ref: 482A20
In Stock

Get it by Thursday, Jun 12

€184.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrost Proof Yard Hydrant
Bury Depth6 ft.
Casing1"
Handle MaterialCast Iron
Head MaterialCast Iron
Includes1/8" NPT Drain Hole, Lockable Handle
Inlet TypeFNPT
Max. Pressure124 psi
Max. Temp.190°F
Outlet Size1/2"
Overall Length102 1/4"
Plunger FinishStainless Steel
Plunger MaterialStyrene Butadiene Rubber
Rod Dia.0.438" , 7/16"
Rod MaterialGalvanized Steel
ComplianceCalifornia Prop 65, Certified to Meet NSF 372
Inlet Size3/4" FNPT
StandardsCALIFORNIA PROP 65, CERTIFIED LEAD FREE, MEETS NSF 372

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBury DepthOverall LengthMax. PressureRod Dia.Inlet TypeOutlet SizeCasingHandle MaterialPrice
SIMMONS 802SB Frost Proof Yard Hydrant, 2 ft Bury Dp, 54 Inch Overall Length, 3/4 Inch FNPT Inlet Size | CU2YCR 802SB2 ft.54"120 psi0.438"FNPT1/2"1"Cast Iron€142.27
SIMMONS 803SB Frost Proof Yard Hydrant, 3 ft Bury Dp, 66 Inch Overall Length, 3/4 Inch FNPT Inlet Size | CU2YCT 803SB3 ft.66"121 psi0.438"FNPT1/2"1"Cast Iron€149.55
SIMMONS 804SB Frost Proof Yard Hydrant, 4 ft Bury Dp, 78 1/2 Inch Overall Length | CU2YCU 804SB4 ft.78 1/2"122 psi0.438"FNPT1/2"1"Cast Iron€155.43
RFQ
SIMMONS 805SB Frost Proof Yard Hydrant, 5 ft Bury Dp, 90 1/2 Inch Overall Length | CU2YCV 805SB5 ft.90 1/2"123 psi0.438"FNPT1/2"1"Cast Iron€161.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMMONS 806SB Frost Proof Yard Hydrant, 6 ft Bury Dp, 102 1/4 Inch Overall Length
€184.22 /unit