Flat Shipping

Flat Shipping at €24.99 + VAT

SIMMONS 506SB Check Valve, Single Flow, Inline Spring, Bronze, 2 Inch Pipe/Tube Size, FNPT x FNPT | CU2YCJ

SIMMONS 506SB Check Valve, Single Flow, Inline Spring, Bronze, 2 Inch Pipe/Tube Size, FNPT x FNPT

Item: CU2YCJ Model: 506SBCross Ref: 482A31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ApplicationGeneral Purpose
Application - ValvesGeneral Purpose
Body MaterialBronze
Cap To Inlet Center1 1/2"
Connection TypeFNPT x FNPT
Cracking Pressure2 psi
Flow DesignSingle
Hex Size3 1/4"
Length3 1/4"
Max. Steam PressureNot Rated
Max. Steam Pressure - ValvesNot Rated
Max. Temp.190°F
Max. Water Pressure400 psi
Mechanism And Body DesignInline Spring
Mounting OrientationHorizontal, Vertical , Horizontal/Vertical
Mounting Orientation - Check ValvesHorizontal, Vertical
Overall Height5.203"
Pipe Or Tube Size2"
Pipe Size, Tube Size2"
Seal MaterialBuna N
Seat MaterialBronze
Seat Material - Check ValvesBronze
Spring MaterialStainless Steel
Spring Material - Check ValvesStainless Steel
Width3 1/4"
3-a ComplianceNot Rated
Check MechanismPoppet
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Height - Cap To Inlet Center1 1/2"
Max. Pressure (steam)Not Rated
Overall Length5.13"
Pipe Size2"
StandardsNSF/ANSI 372
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve Series500 SB

Shipping Info:

Ship weight (kg) 1.791
Ship height (cm)13.22
Ship length (cm)8.26
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelCracking PressureOverall HeightHex SizePipe Size, Tube SizeMounting OrientationBody MaterialConnection TypeMax. Temp.Price
SIMMONS 505SB Check Valve, Single Flow, Inline Spring, Bronze, 1 1/2 Inch Pipe/Tube Size, FNPT x FNPT | CU2YCF 505SB1 psi4 1/8"2 5/8"1 1/2"Horizontal/VerticalBronzeFNPT x FNPT190°F€111.22
SIMMONS 504SB Check Valve, Single Flow, Inline Spring, Bronze, 1 1/4 Inch Pipe/Tube Size, FNPT x FNPT | CU2YCG 504SB1/2 psi3 3/4"2 1/4"1 1/4"Horizontal/VerticalBronzeFNPT x FNPT190°F€78.71
SIMMONS 503SB Check Valve, Single Flow, Inline Spring, Bronze, 1 Inch Pipe/Tube Size, FNPT x FNPT | CU2YCH 503SB1/2 psi3 5/8"1 7/8"1"Horizontal/VerticalBronzeFNPT x FNPT190°F€63.06
SIMMONS 502SB Check Valve, Single Flow, Inline Spring, Bronze, 3/4 Inch Pipe/Tube Size, FNPT x FNPT | CU2YCK 502SB1/2 psi3 3/8"1 5/8"3/4"Horizontal/VerticalBronzeFNPT x FNPT190°F€54.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMMONS 506SB Check Valve, Single Flow, Inline Spring, Bronze, 2 Inch Pipe/Tube Size, FNPT x FNPT
€247.37 /unit