SILVERTHIN BEARING SK6-16PZ Slewing Ring Bearing, No Gear, 20 3/8 Inch Outside Dia, 16.22 Inch Bore Dia, Sk6 | CU2YBW

SILVERTHIN BEARING SK6-16PZ Slewing Ring Bearing, No Gear, 20 3/8 Inch Outside Dia, 16.22 Inch Bore Dia, Sk6

Item: CU2YBW Model: SK6-16PZCross Ref: 45TP70
In Stock

Get it by Thursday, Jun 12

€6,149.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlewing Ring Bearing
ApplicationCapstans And Turnstiles, Conveyors, Displays, Light Duty Aerial Platforms, Light Duty Hand Operated Mechanism, Light Duty Index Table, Light Duty Medical Devices, Light Or Medium Duty Industrial Manipulator Or Robot, Rotary Tables, Rotating Signs, Scrap Yard Construction, Tire-Mounted Light Duty Construction, Track-Mounted Light Duty Construction, Wastewater Treatment, Welding Positioners
Bearing Insert Type4-Point Angular Contact Ball
Bore Dia.16.22"
ClosureSealed
Gear TypeNo Gear
Housing MaterialCarbon Steel
Inside Mount Hole Size0.688"
Inside Mount Hole TypeThru Hole
Max. Temp.140°F
Mfr. SeriesSK6
Min. Temp.-40°F
Moment Rating23300 lbs.-ft.
Number Of Inside Mount Holes12
Number Of Outside Mount Holes8
Outside Dia.20.39"
Outside Mount Hole Size0.688"
Outside Mount Hole TypeThru Hole
Rolling Element Rows1
Seal MaterialBuna N
Seal TypeNon Contact
Width2.205"

Shipping Info:

Ship weight (kg) 26.037
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelGear TypeOutside Dia.Bore Dia.Moment RatingGear Tooth Load CapacityNumber Of Geared TeethInside Mount Hole SizeInside Mount Hole TypePrice
SILVERTHIN BEARING STE-145 Slewing Ring Bearing, External, 12 9/32 Inch Outside Dia, 5.709 Inch Bore Dia, Ste | CU2YBK STE-145External12.286"5.709"18700 lbs.-ft.7140 lbs.600.562"Thru Hole€3,297.83
SILVERTHIN BEARING STE-210 Slewing Ring Bearing, External, 14 43/64 Inch Outside Dia, 8.268 Inch Bore Dia, Ste | CU2YBL STE-210External14.686"8.268"23690 lbs.-ft.5810 lbs.720.562"Thru Hole€4,326.75
SILVERTHIN BEARING STE-265 Slewing Ring Bearing, External, 17 5/64 Inch Outside Dia, 10.433 Inch Bore Dia, Ste | CU2YBM STE-265External17.086"10.433"40940 lbs.-ft.7330 lbs.840.562"Thru Hole€4,917.73
SILVERTHIN BEARING SK6-16EZ Slewing Ring Bearing, External, 19 57/64 Inch Outside Dia, 16.22 Inch Bore Dia, Sk6 | CU2YBN SK6-16EZExternal19.9"16.22"23300 lbs.-ft.5560 lbs.780.688"Thru Hole€7,482.27
SILVERTHIN BEARING STE-324T Slewing Ring Bearing, External, 20 31/64 Inch Outside Dia, 12.75 Inch Bore Dia, Ste | CU2YBP STE-324TExternal20.486"12 3/4"62130 lbs.-ft.8700 lbs.1015/8"-11Threaded€6,128.32
SILVERTHIN BEARING SK6-22EZ Slewing Ring Bearing, External, 25 9/64 Inch Outside Dia, 21.34 Inch Bore Dia, Sk6 | CU2YBQ SK6-22EZExternal25.15"21.34"33630 lbs.-ft.5560 lbs.990.688"Thru Hole€9,018.16
SILVERTHIN BEARING SK6-25NZ Slewing Ring Bearing, Internal, 29 7/16 Inch Outside Dia, 25.28 Inch Bore Dia, Sk6 | CU2YBR SK6-25NZInternal29.45"25 7/25"50150 lbs.-ft.6400 lbs.881/2"-13Thru Hole€11,568.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SILVERTHIN BEARING SK6-16PZ Slewing Ring Bearing, No Gear, 20 3/8 Inch Outside Dia, 16.22 Inch Bore Dia, Sk6
€6,149.31 /unit