SILVER SPRING WCMF-12 Multi-Fold Wheelchair Ramp, 12 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2YAF

SILVER SPRING WCMF-12 Multi-Fold Wheelchair Ramp, 12 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd

Item: CU2YAF Model: WCMF-12Cross Ref: 61KE58
In Stock

Get it by Friday, Jun 13

€1,028.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRamp
Capacity600 lbs.
Extended Length12 ft.
IncludesBuilt-In Carrying Handles, Steel Security Pins For Mounting, Velcro Closures For Transportation
MaterialAluminum
Max. Rise24"
Retracted Length77"
Usable Ramp Width30"
ColorSilver
Maximum Load Capacity600 lbs.
Maximum Service Height24"
Overall Length12 ft.
Overall Width2.5 ft.
Product TypeWheelchair Ramp
Ramp OperationFoldable
Side Rail Height1 3/4"
StandardsADA
Surface TypeCoated Grit
Usable Width2.5 ft.

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMax. RiseExtended LengthUsable Ramp WidthRetracted LengthPrice
SILVER SPRING TWR-V2-3-5-Kit Wheelchair Track Ramp w/ Bag, 5 ft Extended Length, 600 lb Load Capacity | CU2XYT TWR-V2-3-5-Kit1 4/5"5 ft.7 1/2"3 ft.€349.30
SILVER SPRING WCMF-4 Multi-Fold Wheelchair Ramp, 4 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYU WCMF-48"4 ft.30"29 1/4"€276.24
SILVER SPRING WCMF-5 Multi-Fold Wheelchair Ramp, 5 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYV WCMF-510"5 ft.30"35"€313.12
SILVER SPRING WCMF-6 Multi-Fold Wheelchair Ramp, 6 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYW WCMF-612"6 ft.30"41"€396.10
SILVER SPRING WCMF-7 Multi-Fold Wheelchair Ramp, 7 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYX WCMF-714"7 ft.30"47"€413.89
SILVER SPRING WCMF-8 Multi-Fold Wheelchair Ramp, 8 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYY WCMF-816"8 ft.30"53"€521.97
SILVER SPRING WCMF-9 Multi-Fold Wheelchair Ramp, 9 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYZ WCMF-918"9 ft.30"58"€585.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SILVER SPRING WCMF-12 Multi-Fold Wheelchair Ramp, 12 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd
€1,028.53 /unit