SILVER SPRING TWR-V2-7-Kit Wheelchair Track Ramp, 7 ft Extended Length, 600 lb Load Capacity | CU2YAC

SILVER SPRING TWR-V2-7-Kit Wheelchair Track Ramp, 7 ft Extended Length, 600 lb Load Capacity

Item: CU2YAC Model: TWR-V2-7-KitCross Ref: 61KE56
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRamp
Capacity600 lbs.
Extended Length7 ft.
Max. Rise1 4/5"
Retracted Length4 ft.
Usable Ramp Width7 1/2"
ColorSilver
Includes(2) Track Ramps, Carrying Bag
MaterialAluminum
Maximum Load Capacity600 lbs.
Maximum Service Height1 3/4"
Overall Length7 ft.
Overall Width2/3 ft.
Product TypeWheelchair Ramp
Ramp OperationTelescoping
Side Rail Height1 11/12"
StandardsADA
Surface TypeCoated Grit
Usable Width0.66 ft.

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMax. RiseExtended LengthUsable Ramp WidthRetracted LengthPrice
SILVER SPRING TWR-V2-3-5-Kit Wheelchair Track Ramp w/ Bag, 5 ft Extended Length, 600 lb Load Capacity | CU2XYT TWR-V2-3-5-Kit1 4/5"5 ft.7 1/2"3 ft.€349.30
SILVER SPRING WCMF-4 Multi-Fold Wheelchair Ramp, 4 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYU WCMF-48"4 ft.30"29 1/4"€276.24
SILVER SPRING WCMF-5 Multi-Fold Wheelchair Ramp, 5 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYV WCMF-510"5 ft.30"35"€313.12
SILVER SPRING WCMF-6 Multi-Fold Wheelchair Ramp, 6 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYW WCMF-612"6 ft.30"41"€396.10
SILVER SPRING WCMF-7 Multi-Fold Wheelchair Ramp, 7 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYX WCMF-714"7 ft.30"47"€413.89
SILVER SPRING WCMF-8 Multi-Fold Wheelchair Ramp, 8 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYY WCMF-816"8 ft.30"53"€521.97
SILVER SPRING WCMF-9 Multi-Fold Wheelchair Ramp, 9 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYZ WCMF-918"9 ft.30"58"€585.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SILVER SPRING TWR-V2-7-Kit Wheelchair Track Ramp, 7 ft Extended Length, 600 lb Load Capacity