Flat Shipping

Flat Shipping at €24.99 + VAT

SILVER SPRING TR3224 Traction Threshold Ramp, 24 Inch Size Extended Length, 600 lb Load Capacity | CU2XZJ

SILVER SPRING TR3224 Traction Threshold Ramp, 24 Inch Size Extended Length, 600 lb Load Capacity

Item: CU2XZJ Model: TR3224Cross Ref: 61KE48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRamp
Capacity600 lbs.
Extended Length24"
IncludesPre-Punched Holes For Optional Permanent Mounting
MaterialAluminum
Max. Rise4"
Usable Ramp Width32"
ColorSilver
Maximum Curb Height4"
Maximum Load Capacity600 lbs.
Overall Length2 ft.
Overall Width32"
Product TypeThreshold Ramp
StandardsADA
Surface TypePunched
Usable Width36"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMax. RiseExtended LengthUsable Ramp WidthRetracted LengthPrice
SILVER SPRING TWR-V2-3-5-Kit Wheelchair Track Ramp w/ Bag, 5 ft Extended Length, 600 lb Load Capacity | CU2XYT TWR-V2-3-5-Kit1 4/5"5 ft.7 1/2"3 ft.€349.30
SILVER SPRING WCMF-4 Multi-Fold Wheelchair Ramp, 4 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYU WCMF-48"4 ft.30"29 1/4"€276.24
SILVER SPRING WCMF-5 Multi-Fold Wheelchair Ramp, 5 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYV WCMF-510"5 ft.30"35"€313.12
SILVER SPRING WCMF-6 Multi-Fold Wheelchair Ramp, 6 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYW WCMF-612"6 ft.30"41"€396.10
SILVER SPRING WCMF-7 Multi-Fold Wheelchair Ramp, 7 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYX WCMF-714"7 ft.30"47"€413.89
SILVER SPRING WCMF-8 Multi-Fold Wheelchair Ramp, 8 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYY WCMF-816"8 ft.30"53"€521.97
SILVER SPRING WCMF-9 Multi-Fold Wheelchair Ramp, 9 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYZ WCMF-918"9 ft.30"58"€585.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SILVER SPRING TR3224 Traction Threshold Ramp, 24 Inch Size Extended Length, 600 lb Load Capacity
€160.12 /unit