Flat Shipping

Flat Shipping at €24.99 + VAT

SILVER SPRING TR3216 Traction Threshold Ramp, 16 Inch Size Extended Length, 600 lb Load Capacity | CU2XZG

SILVER SPRING TR3216 Traction Threshold Ramp, 16 Inch Size Extended Length, 600 lb Load Capacity

Item: CU2XZG Model: TR3216Cross Ref: 61KE47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRamp
Capacity600 lbs.
Extended Length16"
IncludesPre-Punched Holes For Optional Permanent Mounting
MaterialAluminum
Max. Rise2 3/5"
Usable Ramp Width32"
ColorSilver
Maximum Curb Height2 5/8"
Maximum Load Capacity600 lbs.
Overall Length1.375 ft.
Overall Width32"
Product TypeThreshold Ramp
StandardsADA
Surface TypePunched
Usable Width32"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMax. RiseExtended LengthUsable Ramp WidthRetracted LengthPrice
SILVER SPRING TWR-V2-3-5-Kit Wheelchair Track Ramp w/ Bag, 5 ft Extended Length, 600 lb Load Capacity | CU2XYT TWR-V2-3-5-Kit1 4/5"5 ft.7 1/2"3 ft.€349.30
SILVER SPRING WCMF-4 Multi-Fold Wheelchair Ramp, 4 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYU WCMF-48"4 ft.30"29 1/4"€276.24
SILVER SPRING WCMF-5 Multi-Fold Wheelchair Ramp, 5 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYV WCMF-510"5 ft.30"35"€313.12
SILVER SPRING WCMF-6 Multi-Fold Wheelchair Ramp, 6 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYW WCMF-612"6 ft.30"41"€396.10
SILVER SPRING WCMF-7 Multi-Fold Wheelchair Ramp, 7 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYX WCMF-714"7 ft.30"47"€413.89
SILVER SPRING WCMF-8 Multi-Fold Wheelchair Ramp, 8 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYY WCMF-816"8 ft.30"53"€521.97
SILVER SPRING WCMF-9 Multi-Fold Wheelchair Ramp, 9 Ft Extended Length, 600 Lb Load Capacity, 30 Inch Usable Wd | CU2XYZ WCMF-918"9 ft.30"58"€585.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SILVER SPRING TR3216 Traction Threshold Ramp, 16 Inch Size Extended Length, 600 lb Load Capacity
€188.81 /unit