Flat Shipping

Flat Shipping at €24.99 + VAT

SIGNODE 005152 Roll Pin, 1/4 Inch Dia., 2 Inch Length | CJ3EUC

SIGNODE 005152 Roll Pin, 1/4 Inch Dia., 2 Inch Length

Item: CJ3EUC Model: 005152Cross Ref: 23AK78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Pin
Fits BrandSignode
For Use With Mfr. Part No.HDWR
Compatible Manufacturer Model NumberHDWR
Length2"
Product TypeRoll Pin
Width1/4"

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelMPNPrice
SIGNODE M370/M380-15 Roll Pin | CJ3ETY M370/M380-15M370/M380-15€5.73
SIGNODE 006737 Roll Pin | CJ3EUA 006737006737€0.73
SIGNODE 010022 Roll Pin, 3/16 x 1 3/4 Inch Size | CJ3EUD 010022010022€3.65
SIGNODE 009074 Roll Pin, 3/16 x 1-1/8 Inch Size | CJ3EUE 009074009074€1.18
SIGNODE 171662 Roll Pin, 3/32 x 3/4 Inch Size | CJ3EUH 171662171662€0.73
SIGNODE 005461 Roll Pin, 6mm Dia., 24 Inch Length | CJ3EUJ 005461005461€1.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIGNODE 005152 Roll Pin, 1/4 Inch Dia., 2 Inch Length
€1.08 /unit