Flat Shipping

Flat Shipping at €24.99 + VAT

SIEVERT HSKGTD-10 Torch Kit Utility Propane Fuel | AH7BKH 36RC27

SIEVERT HSKGTD-10 Torch Kit Utility Propane Fuel

Item: AH7BKH Model: HSKGTD-10Cross Ref: 36RC27
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,624.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorch Kit
ApplicationGeneral Soldering
CharacteristicsHeat Shink Equipment
Flame TypeStandard , Wide Brush Flame
FuelPropane
Gas ServicePropane
Propane Temp.+1000°F to +3400°F
Welding ApplicationGeneral Soldering
Includes(2) Regulators, Hose and Tool Box, Universal Handle
Product TypeOutdoor Torch Kit

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginSE

Product Details:

    • Ignitor : Instant On/Off
    • Propane Btus per Hour : 2300 to 39,000
    • Propane Temp. : 1000 to 3400 Degrees F
    • Characteristics: Heat Shink Equipment

Product Variants

ProductModelFlame TypeFuelGas ServiceHandle StyleFlame AdjustmentInlet Connection SizePrice
SIEVERT CS4459 Torch Kit TR Kit Propane Fuel | AH7BHX 36RA93 CS4459AdjustablePropane----€526.10
SIEVERT 253547 Torch Kit PowerJet Designer Mix Fuel | AH7BHY 36RA94 253547SwirlMultiple FuelsAny Fuel GasErgonomicAdjustable Flame1"€142.41
SIEVERT 2230A Torch Kit Weed Burner Propane Fuel | AH7BHZ 36RA95 2230AWide Brush FlamePropanePropane---€92.55
SIEVERT CS4460 Torch Kit TR Kit Propane Fuel | AH7BJA 36RA96 CS4460Wide Brush FlamePropanePropane---€484.43
SIEVERT CS4470 Torch Kit TR Kit Propane Fuel | AH7BJC 36RA98 CS4470Wide Brush FlamePropanePropane---€510.25
SIEVERT DS2944 Torch Kit TR Kit Propane Fuel | AH7BJD 36RA99 DS2944Wide Brush FlamePropanePropane---€290.76
SIEVERT PS2959 Torch Kit TR Kit Propane Fuel | AH7BJF 36RC02 PS2959StandardPropane----€324.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEVERT HSKGTD-10 Torch Kit Utility Propane Fuel
€1,624.29 /unit