Flat Shipping

Flat Shipping at €24.99 + VAT

SIEVERT 3358-90 Burner Hot-Air Single Ply | AH7BHW 36RA92

SIEVERT 3358-90 Burner Hot-Air Single Ply

Item: AH7BHW Model: 3358-90Cross Ref: 36RA92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurner
Compatible Fuel TypeButane, Propane
Flame TypeHot Air
Overall Length13"
Tip Outside Diameter3/5"
Compatible Torch Model3366-97
Tip SeriesPromatic Series

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginEE

Product Variants

ProductModelMaterialPrice
SIEVERT 3334-90 Burner 6100 Btu | AH7BHE 36RA77 3334-90-€184.07
SIEVERT 3335-90 Burner Medium Cyclone Burner 10,500 Btu | AH7BHF 36RA78 3335-90-€149.69
SIEVERT 3336-90 Burner Large Cyclone Burner 25,500 Btu | AH7BHG 36RA79 3336-90-€152.53
SIEVERT 3344-90 Burner Medium Standard | AH7BHJ 36RA81 3344-90-€167.12
SIEVERT 3347-91 Burner Medium Soft Flame | AH7BHK 36RA82 3347-91-€203.91
SIEVERT 3341-47 Burner Large Soft Flame | AH7BHL 36RA83 3341-47-€222.09
SIEVERT 3341-38 Burner 40,000 Btu | AH7BHM 36RA84 3341-38-€197.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEVERT 3358-90 Burner Hot-Air Single Ply
€247.86 /unit