Flat Shipping

Flat Shipping at €24.99 + VAT

SIEVERT 262033 Torch Head, Swirl | CU2XMA

SIEVERT 262033 Torch Head, Swirl

Item: CU2XMA Model: 262033Cross Ref: 45DY78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorch Head
ApplicationBrazing, Heating Applications, Soldering
Body MaterialAluminum
CharacteristicsPortable Heating Unit
Flame TypeSwirl
For Fuel TypePropane
FuelPropane
Gas ServicePropane
HeadRound
Heating Capacity (propane)12966 btuH
IgnitorNo
IncludesSwivel Screw On Torch
Inlet Connection Size1"
Maximum Flame Temperature3200°F
Maximum Flame Temperature (propane)4712°F
TypePropane
Welding ApplicationGeneral Brazing, Heating, Soldering
Product TypeHand Torch
Torch SeriesSeries Turbojet

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginEE

Product Variants

ProductModelTypeFor Fuel TypeFlame TypeHeating Capacity (propane)Maximum Flame Temperature (propane)Maximum Flame TemperatureIgnition TypeHeating Capacity (map-pro)Price
SIEVERT 8816-47 Torch Head, Pencil | CU2XLZ 8816-47PropanePropanePencil2555 btuH3572°F2010°F-2555 btuH€54.30
SIEVERT 2610-57 Torch Head, Swirl, Instant On-Off | CU2XMB 2610-57Piezo IgnitionPropaneSwirl12966 btuH3572°F2010°FInstant On Off-€190.70
SIEVERT 264133 Torch Head, Swirl, Instant On-Off, Turbojet | CU2XMC 264133-ButanepropaneSwirl25932 btuH3572°F2010°FInstant On Off-€238.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEVERT 262033 Torch Head, Swirl
€141.66 /unit