Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEVERT 1512IS Gas Hose 12 feet Liquid Propane | AH7BGN 36RA51

SIEVERT 1512IS Gas Hose 12 feet Liquid Propane

Item: AH7BGN Model: 1512ISCross Ref: 36RA51
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Hose
Color CodingBlack
ConstructionPlastic Composite, Rubber
Fitting MaterialBrass
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Fitting A MaterialBrass
Hose Fitting B MaterialBrass
Hose Inside Dia.1/4"
Hose Outside Dia.1/2"
Hose Tube MaterialRubber
Max. Pressure300 psi
TypeLiquid Propane
Hose Cover MaterialTPE
Hose Fitting A Size9/16"
Hose Fitting A TypeFLH
Hose Fitting B Size9/16"
Hose Fitting B TypeFLH
Hose GradeLiquid Propane
Hose Length12 ft.
Max. Working Pressure @ 70 F350 psi
StandardsEN 559/ISO 3821

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)7.11
Ship length (cm)27.94
Ship width (cm)18.03
Country of OriginUS

Product Variants

ProductModelHose Inside Dia.Hose ColorHose Tube MaterialHose Outside Dia.TypeConstructionColor CodingHose ConfigurationPrice
SIEVERT 1510IS Gas Hose 10 feet Liquid Propane | AH7BGM 36RA50 1510IS1/4"BlackRubber1/2"Liquid PropanePlastic Composite, RubberBlackCoupled Assembly€49.69
SIEVERT 1525IS Gas Hose 25 feet Liquid Propane | AH7BGP 36RA52 1525IS1/4"BlackRubber1/2"Liquid PropanePlastic Composite, RubberBlackCoupled Assembly€93.17
SIEVERT 1530IS Gas Hose 30 feet Liquid Propane | AH7BGQ 36RA53 1530IS1/4"BlackRubber1/2"Liquid PropanePlastic Composite, RubberBlackCoupled Assembly€103.51
SIEVERT 1533IS Gas Hose 33 feet Liquid Propane | AH7BGR 36RA54 1533IS1/4"BlackRubber1/2"Liquid PropanePlastic Composite, RubberBlackCoupled Assembly€117.21
SIEVERT 1504IS Gas Hose 4 feet Liquid Propane | AH7BGU 36RA56 1504IS1/4"--1/2"Liquid PropanePlastic Composite, RubberBlack-€31.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEVERT 1512IS Gas Hose 12 feet Liquid Propane
€77.83 /unit