SIEMENS SHJD69300 Bolt On Circuit Breaker Sjd 300 Amp 600vac 3p 35kaic@480v | AG8UZW

SIEMENS SHJD69300 Bolt On Circuit Breaker Sjd 300 Amp 600vac 3p 35kaic@480v

Item: AG8UZW Model: SHJD69300
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating35 kAIC @ 480V
Amps300A
Frame TypeSJD
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 9.4504
Ship height (cm)27.94
Ship length (cm)10.16
Ship width (cm)19.05
HS code8536200020

Product Variants

ProductModelAmpsNumber Of PolesVoltage TypeFrame TypeVoltageAic RatingPrice
SIEMENS SHJD69200 Bolt On Circuit Breaker Sjd 200 Amp 600vac 3p 35kaic@480v | AG8UZU SHJD69200200A3ACSJD600V35 kAIC @ 480V-
RFQ
SIEMENS SHJD69200NGT Bolt On Circuit Breaker Sjd 200 Amp 600vac 3p 35kaic@480v | AG8UZV SHJD69200NGT200A3ACSJD600V35 kAIC @ 480V-
RFQ
SIEMENS SHJD69300G Bolt On Circuit Breaker Sjd 300 Amp 600vac 3p 35kaic@480v | AG8UZX SHJD69300G300A3ACSJD600V35 kAIC @ 480V-
RFQ
SIEMENS SHJD69300NGT Bolt On Circuit Breaker Sjd 300 Amp 600vac 3p 35kaic@480v | AG8UZY SHJD69300NGT300A3ACSJD600V35 kAIC @ 480V-
RFQ
SIEMENS SHJD69300NT Bolt On Circuit Breaker Sjd 300 Amp 600vac 3p 35kaic@480v | AG8UZZ SHJD69300NT300A3ACSJD600V35 kAIC @ 480V-
RFQ
SIEMENS SHJD69400 Bolt On Circuit Breaker Sjd 400 Amp 600vac 3p 35kaic@480v | AG8VAA SHJD69400400A3ACSJD600V35 kAIC @ 480V-
RFQ
SIEMENS SHJD69400G Bolt On Circuit Breaker Sjd 400 Amp 600vac 3p 35kaic@480v | AG8VAB SHJD69400G400A3ACSJD600V35 kAIC @ 480V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS SHJD69300 Bolt On Circuit Breaker Sjd 300 Amp 600vac 3p 35kaic@480v