SIEMENS RD63B180 Circuit Breaker, Feed-thru, 1800 A, 600VAC, 3P, 50kAIC@480V | AG8ULR

SIEMENS RD63B180 Circuit Breaker, Feed-thru, 1800 A, 600VAC, 3P, 50kAIC@480V

Item: AG8ULR Model: RD63B180
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating50 kAIC @ 480V
Frame TypeRD
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 78.3446
Ship height (cm)40.64
Ship length (cm)15.72
Ship width (cm)22.86
HS code85362090

Product Details:

    • Siemens RD63B180 is a Sentron-Series molded case circuit breaker designed to protect an electric circuit from overloads or short-circuits.
    • It features a thermal-magnetic trip unit with an adjustable instantaneous trip range of 5000 - 10000 A, and a line-rated current of 1800 A at 40 degrees Celsius.
    • This UL 489-listed Siemens circuit breaker comes equipped with load- and line-side lugs that can accommodate copper wires ranging from 300 to 600 kcmil.
    • It has ampere interrupting rating of 25 kAIC at 600 volts and 50 kAIC at 480 volts.

Product Variants

ProductModelNumber Of PolesVoltage TypeFrame TypeVoltageAic RatingPrice
SIEMENS RD63B160 Circuit Breaker Feed-thru 1600 Amp 600vac 3p 50kaic@480v | AG8ULQ RD63B1603ACRD600V50 kAIC @ 480V-
RFQ
SIEMENS RD63F200 Circuit Breaker Feed-thru 2000 Amp 600vac 3p 50kaic@480v | AG8ULT RD63F2003ACRD600V50 kAIC @ 480V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS RD63B180 Circuit Breaker, Feed-thru, 1800 A, 600VAC, 3P, 50kAIC@480V